Skip Content

Gen Purpose Handheld Light,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gen Purpose Handheld Light, LED, Black

Price $44.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AGT2
  • Mfr. Model # 1AGT2
  • UNSPSC # 39111702
  • Catalog Page # 663
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handy flashlight allows you to bring light with you wherever you go. Emergency wand with lanyard Moistureproof and features bright red LED light in both steady and flashing modes. Features pushbutton switch. Moistureproof wand with lanyard features bright red LED light in both steady and flashing modes. 100,000-hr. lamp life and 100-hr. alkaline battery burn time.

View More

Technical Specs

  • Item General Purpose Handheld Flashlight
  • Rechargeable No
  • Lamp Type LED
  • Battery Size D
  • Number of Batteries 2
  • Batteries Included No
  • Battery Burn Time 400 hr.
  • Length 16.00"
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material ABS Plastic
  • Body Dia. 1.61"
  • Switch Type Push Button
  • Lens Material Polystyrene
  • Safety Rated No
  • Battery Type Alkaline
  • Impact Resistance No
  • Water Penetration Rating None
  • Light Output Modes High / Strobe
  • Weight with Batteries 14.08 oz.
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.