Skip Content

 
LED Lantern close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lantern

TM

Technical Specs

  • Flashlight Grade General Purpose 
  • Lamp Type LED 
  • Safety Rated Not Safety Rated 
  • Rechargeable No 
Lumens Range
Please Select
Battery Type
Please Select
Battery Size
Please Select
Run Time on High Setting
Please Select
Body Color
Please Select
Maximum Lumens Output
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Lumens Range
Battery Type
Battery Size
Run Time on High Setting
Body Color
Maximum Lumens Output
Price
Qty
Please use Qty box to add item(s) to cart.
4FZK4
0 to 49
Carbon Zinc
6V
40 hr.
Yellow
40

$27.10 / each

Enter location to check availability
Catalog Page #  672 

Price $27.10 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Battery Type Carbon Zinc
  • Battery Size 6V
  • Run Time on High Setting 40 hr.
  • Body Color Yellow
  • Maximum Lumens Output 40
6AHA2
250 to 449
Alkaline
D
100 hr.
Green
400

$43.10 / each

Enter location to check availability
Catalog Page #  672 

Price $43.10 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 250 to 449
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Battery Type Alkaline
  • Battery Size D
  • Run Time on High Setting 100 hr.
  • Body Color Green
  • Maximum Lumens Output 400
6AHA7
50 to 99
Alkaline
C
300 hr.
Green
80

$56.15 / each

Enter location to check availability
Catalog Page #  672 

Price $56.15 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Battery Type Alkaline
  • Battery Size C
  • Run Time on High Setting 300 hr.
  • Body Color Green
  • Maximum Lumens Output 80
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms