Skip Content

LCD Heat Gun Kit,130 to 930 F,10 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LCD Heat Gun Kit, 130 to 930 F, 10 Amps

TM

Price $121.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HWK5
  • Mfr. Model # 4HWK5
  • UNSPSC # 27112717
  • Catalog Page # 939
  • Shipping Weight 2.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heat Gun Kit
  • Power Source Electric
  • Voltage 120
  • Temperature Range 130 Degrees to 930 Degrees F
  • Watts 1200
  • Amps AC 10
  • Air Volume 5.0/9.0 cfm
  • Temp. Settings Variable
  • Temp. Lock No
  • Application General Purpose
  • Includes Heat Gun, 4 Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Absolutely worthless. Purchased this item from Grainger and used it twice at 550 deg. When I went to use it a third time (over a 2 month span), the hottest it would get was 135 deg and then give me an "Err" message. I called Grainger who happily sent me a replacement. I set the new gun to 600 deg and it worked great; the first time. I tried to use it a second time and the gun would only heat up to 220 deg. (The range on this unit is 130 to 930.) October 8, 2014
  • 2016-05-02 T01:44:47.113-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HWK5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.