Skip Content

Knee Pads,Hinged,Gel,EVA Foam,1 Sz,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Knee Pads, Hinged, Gel, EVA Foam, 1 Sz, PR

Price $86.40 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MZP8
  • Mfr. Model # 5MZP8
  • UNSPSC # 46181505
  • Catalog Page # 2315
  • Shipping Weight 1.71 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKnee Pads
  • StyleSwivel
  • Cap MaterialPoly Pro
  • Pad MaterialEVA & PU Gel
  • SizeOne Size Fits All
  • Closure TypeHook-and-Loop
  • ColorBlack/Blue
  • Number of Straps1
  • Strap MaterialElastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by These have to be the most comfortable,well designed and all around best pair of knee pads that I have had the pleasure in owning in my entire life. The placement of the straps are not behind the kneecap causing that pinching and annoying pain that all the others do. The only reason that I gave these a 4 star instead of a 5 star is because I feel that the Velcro straps that attach the knee pad to each leg could definitely be longer. I am a larger man standing 6'4" and my weight is around 280 lbs and the Velcro straps just barely make it around my legs to attach. If you use knee pads on a daily basis you must do yourself a favor and purchase these you wont be sorry you did! September 30, 2014
Rated 5 out of 5 by I have tried a few knee pads out over the years. I do have to say theses are extremely comfortable, I can wear them all day long. They are durable, comfortable, straps stay tight, and the gel padding is superb. I have had them for over a year and use them regularly. In my opinion they are well worth every penny and recommend them to everyone. March 28, 2013
  • 2015-07-30T19:54:46.284-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5MZP8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.