Skip Content

Jump Starter,Sparkproof,800 Peak Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Jump Starter, Sparkproof, 800 Peak Amps

TM

Price $202.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23XX13
  • Mfr. Model # 23XX13
  • UNSPSC # 26111703
  • Catalog Page # 1142
  • Shipping Weight 21.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sparkproof jumpstarter charges 12V batteries and inflates tires and items with valve stems. Rechargeable cordless unit has OnOff switch and reverse polarity indicator for safety. Safety storage compartment prevents clamps from making unwanted contact. LED indicates the internal battery status.

• Charge level lights
• Heavy-duty cables and clamps grip to top or side terminals

View More

Technical Specs

  • Item Battery Jump Starter
  • Cranking Amps 400A
  • Cold Crank Amps 200A
  • Amp Hours 17Ah
  • Peak Amps 800A
  • Voltage Rating 12VDC
  • Manual (M)/Automatic (A) A
  • Input 110VAC
  • Overall Width 16"
  • Overall Height 16"
  • Overall Depth 8"
  • Cable Gauge 4 ga.
  • Cable Length 4 ft.
  • Test Feature LED Indicates the Internal Battery Status
  • Timer No
  • Material Steel
  • Standards Adaptor is CEC+ETL Listed
  • Includes Cable Leads, AC Cord, Air Compressor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA and OR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.