Skip Content

Blue Jobsite Piano Box, Width: 60", Depth: 30-1/2", Height: 49-7/8", Storage Capacity: 47.9 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Blue Jobsite Piano Box, Width: 60", Depth: 30-1/2", Height: 49-7/8", Storage Capacity: 47.9 cu. ft.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6GCP5
  • Mfr. Model # 6GCP5
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 302.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jobsite Piano Box
  • Width 60"
  • Depth 30-1/2"
  • Height 49-7/8"
  • Storage Capacity 47.9 cu. ft.
  • Color Blue
  • Lid Type Double Hinged
  • Number of Shelves 2
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Locking System (2) Padlock Enclosures
  • Padlock Shackle Max. Dia. 8. Mar 2014
  • Handle Type (2) Side Folding, (1) Front
  • Features Tilt-N-Stow
  • Includes Lock Mounting Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.