Skip Content

 
Jobsite Mobile Workbench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jobsite Mobile Workbench

TM

Technical Specs

  • Item Jobsite Mobile Workbench 
  • Depth 26-7/8" 
  • Work Surface Material Steel 
  • Color Blue 
  • Number of Doors
  • Gauge Reinforced 12 ga. Top, Bottom and Body, Reinforced 16 ga. Doors 
Width
Please Select
Height
Please Select
Storage Capacity
Please Select
Caster Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Width
Height
Storage Capacity
Caster Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
24Y922
43-7/8"
38-1/2"
21.4 cu. ft.
4"

$1,759.00 / each

Enter location to check availability
Catalog Page #  958 

Price $1,759.00 / each

Technical Specs

  • Item Jobsite Mobile Workbench
  • Width 43-7/8"
  • Depth 26-7/8"
  • Height 38-1/2"
  • Work Surface Material Steel
  • Storage Capacity 21.4 cu. ft.
  • Color Blue
  • Number of Doors 2
  • Gauge Reinforced 12 ga. Top, Bottom and Body, Reinforced 16 ga. Doors
  • Caster Dia. 4"
24Y919
49-7/8"
40-5/8"
25.4 cu. ft.
6"

$2,188.00 / each

Enter location to check availability
Catalog Page #  958 

Price $2,188.00 / each

Technical Specs

  • Item Jobsite Mobile Workbench
  • Width 49-7/8"
  • Depth 26-7/8"
  • Height 40-5/8"
  • Work Surface Material Steel
  • Storage Capacity 25.4 cu. ft.
  • Color Blue
  • Number of Doors 2
  • Gauge Reinforced 12 ga. Top, Bottom and Body, Reinforced 16 ga. Doors
  • Caster Dia. 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More