Skip Content

 
Jobsite Chest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jobsite Chest


Technical Specs

  • Item Jobsite Chest 
  • Color Blue 
Width
Please Select
Depth
Please Select
Height
Please Select
Storage Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Width
Depth
Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
24Y941
31"
18"
17-1/2
4.5 cu. ft.

$385.50 / each

Enter location to check availability
Catalog Page #  957 

Price $385.50 / each

Technical Specs

  • Item Jobsite Chest
  • Width 31"
  • Depth 18"
  • Height 17-1/2
  • Storage Capacity 4.5 cu. ft.
  • Color Blue
24Y928
36"
20"
23-3/4
8.3 cu. ft.

$335.25 / each

Enter location to check availability
Catalog Page #  957 

Price $335.25 / each

Technical Specs

  • Item Jobsite Chest
  • Width 36"
  • Depth 20"
  • Height 23-3/4
  • Storage Capacity 8.3 cu. ft.
  • Color Blue
24Y929
42"
20"
23-3/4
9.3 cu. ft.

$382.50 / each

Enter location to check availability
Catalog Page #  957 

Price $382.50 / each

Technical Specs

  • Item Jobsite Chest
  • Width 42"
  • Depth 20"
  • Height 23-3/4
  • Storage Capacity 9.3 cu. ft.
  • Color Blue
24Y944
48"
24"
27-3/4
15.4 cu. ft.

$455.00 / each

Enter location to check availability
Catalog Page #  957 

Price $455.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 48"
  • Depth 24"
  • Height 27-3/4
  • Storage Capacity 15.4 cu. ft.
  • Color Blue
24Y932
48"
30"
33-3/8
24.3 cu. ft.

$744.50 / each

Enter location to check availability
Catalog Page #  957 

Price $744.50 / each

Technical Specs

  • Item Jobsite Chest
  • Width 48"
  • Depth 30"
  • Height 33-3/8
  • Storage Capacity 24.3 cu. ft.
  • Color Blue
24Y927
60"
24"
27-3/4
19.3 cu. ft.

$744.50 / each

Enter location to check availability
Catalog Page #  957 

Price $744.50 / each

Technical Specs

  • Item Jobsite Chest
  • Width 60"
  • Depth 24"
  • Height 27-3/4
  • Storage Capacity 19.3 cu. ft.
  • Color Blue
24Y920
60"
31"
45
44.66 cu. ft.

$1,412.00 / each

Enter location to check availability
Catalog Page #  958 

Price $1,412.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 60"
  • Depth 31"
  • Height 45
  • Storage Capacity 44.66 cu. ft.
  • Color Blue
24Y931
72"
24"
27-3/4
23.2 cu. ft.

$625.50 / each

Enter location to check availability
Catalog Page #  957 

Price $625.50 / each

Technical Specs

  • Item Jobsite Chest
  • Width 72"
  • Depth 24"
  • Height 27-3/4
  • Storage Capacity 23.2 cu. ft.
  • Color Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More