Skip Content

Jobber Drill Set,29 PC,HSS,135 Deg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Jobber Drill Set, 29 PC, HSS, 135 Deg

Price $134.75 / each

Please sign in or register to access lists

Go

Ship to: 74101 (Change)

Go

Invalid Zip Code


TULSA branch 864

  • Item # 5XM92
  • Mfr. Model # 5XM92
  • UNSPSC # 23171609
  • Catalog Page # 3145
  • Shipping Weight 3.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJobber Drill Bit Set
  • Cutting DirectionRight Hand
  • MaterialHigh Speed Steel
  • Dimension TypeFractional Inch
  • Number of Pieces29
  • Sizes Included1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64", 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32", 31/64", 1/2"
  • Point Angle135 Degrees
  • FinishAmber Oxide
  • Point TypeSize 1/16", 5/64", 3/32", 7/64", Without Split Point, Others with Split Point
  • Shank Dia.1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64", 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32", 31/64", 1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Count on these rugged bits to help you drill through tough materials, such as alloy and carbon steels, aluminum, brass, bronze, cast iron, and nickel-based alloys, as well as plastic and wood. Amber oxide finish. All sizes are split point, except 1/16", 5/64", 3/32", 7/64" sizes are conventional point. Includes metal storage case.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.