Skip Content

Jobber Drill Set,60 PC,Wire,HSS,118 Deg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Jobber Drill Set, 60 PC, Wire, HSS, 118 Deg

Price $93.15 / each

Please sign in or register to access lists

Go

Ship to: 61073 (Change)

Go

Invalid Zip Code

ROCKFORD branch 664

  • Item # 4UM93
  • Mfr. Model # 4UM93
  • NSN # 5133-01-589-8876
  • UNSPSC # 23171609
  • Catalog Page # 3145
  • Shipping Weight 1.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJobber Drill Bit Set
  • Cutting DirectionRight Hand
  • MaterialHigh Speed Steel
  • Dimension TypeMetric
  • Number of Pieces60
  • Sizes Included1 to 2-1/2mm x 0.05mm, 2.6 to 10mm x 0.1mm, 10.2", 10-1/2", 10.8", 11", 11.2", 11-1/2", 11.8", 12", 12.2", 12-1/2", 12.8" and 13"
  • Point Angle135 Degrees
  • FinishBlack Oxide
  • Point TypeConventional Point
  • IncludesMetal Drill Index
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Conventional-point drill bit has a black oxide finish and is an excellent choice for use with alloy and carbon steels, aluminum, brass, bronze, cast iron, nickel-based alloys, plastic, and wood. Set includes a metal storage case that makes it easy to organize and transport bits on the factory floor or at the jobsite.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for specific sizes. 1.60 mm, 2.05 mm, 2.50 mm, 3.50 mm, 4.50 mm, and 5.50 mm. Are these sizes included?
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about CPMike is loaded.
Additional information about CPMike could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Westward Jobber Drill Set would not include most of the sizes you are looking for.

Thank you for using Grainger Ask and Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:44:07.517-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UM93, prod, sort_default
1 of 1
  • 2015-05-23T19:44:07.519-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UM93, prod, sort_default
1 of 1