Skip Content

 
Insulated Tool Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Tool Set

TM
Item
Please Select
Number of Pieces
Please Select
Drive Size
Please Select
Sockets Included
Please Select
Pliers Included
Please Select
Wrenches Included
Please Select
Screwdrivers Included
Please Select
Nut Drivers Included
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Item
Number of Pieces
Drive Size
Sockets Included
Pliers Included
Wrenches Included
Screwdrivers Included
Nut Drivers Included
Price
Qty
Please use Qty box to add item(s) to cart.
1YXJ5
Insulated Plier Set
4
Combination Pliers 8", Heavy-Duty Diagonal Cutting Nippers 8", Long-Nose Pliers 8", Wire Strippers 6-1/2"

$246.50 / each

Enter location to check availability
Catalog Page #  1076 

Price $246.50 / each

Technical Specs

  • Item Insulated Plier Set
  • Number of Pieces 4
  • Pliers Included Combination Pliers 8", Heavy-Duty Diagonal Cutting Nippers 8", Long-Nose Pliers 8", Wire Strippers 6-1/2"
5UFT6
Insulated Screwdriver Set
15
(7) Keystone Slotted Screwdrivers: 3/32" x 3", 1/8" x 4", 5/32" x 4", 7/32" x 5", 1/4" x 6", 5/16" x 7", 3/8" x 8", (3) Phillips Screwdrivers: #1 x 3-3/16", #2 x 4", #3 x 6"
1/4", 5/16", 3/8", 7/16", 1/2"

$181.00 / each

Enter location to check availability
Catalog Page #  1076 

Price $181.00 / each

Technical Specs

  • Item Insulated Screwdriver Set
  • Number of Pieces 15
  • Screwdrivers Included (7) Keystone Slotted Screwdrivers: 3/32" x 3", 1/8" x 4", 5/32" x 4", 7/32" x 5", 1/4" x 6", 5/16" x 7", 3/8" x 8", (3) Phillips Screwdrivers: #1 x 3-3/16", #2 x 4", #3 x 6"
  • Nut Drivers Included 1/4", 5/16", 3/8", 7/16", 1/2"
1YXJ7
Insulated Tool Set
10
Combination Pliers 8", Diagonal Cutters 8", Long-Nose Pliers 8", Water Pump Pliers 10", Wire Strippers 6"
(2) Cabinet Tip Slotted Screwdrivers: 7/32" x 5", 1/4" x 6", (3) Phillips Screwdrivers: #1 x 3", #2 x 4", #3 x 6"

$276.25 / each

Enter location to check availability
Catalog Page #  1076 

Price $276.25 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 10
  • Pliers Included Combination Pliers 8", Diagonal Cutters 8", Long-Nose Pliers 8", Water Pump Pliers 10", Wire Strippers 6"
  • Screwdrivers Included (2) Cabinet Tip Slotted Screwdrivers: 7/32" x 5", 1/4" x 6", (3) Phillips Screwdrivers: #1 x 3", #2 x 4", #3 x 6"
5UFT7
Insulated Tool Set
22
Angled Diagonal Cutters 8", Bent Nose Pliers 8", Diagonal Cutters 7", High Leverage Diagonal Cutters 7", (2) Lineman's Pliers 7", 8", (3) Long-Nose Pliers 6", 8", 8-1/8", Water Pump Pliers 10"
(6) Cabinet Tip Slotted Screwdrivers: 3/32" x 3", 1/8" x 4", 5/32" x 4", 1/4" x 5", 1/4" x 6", 5/16" x 7", (3) Phillips Screwdrivers: #1 x 3-3/16", #2 x 4", #3 x 6"

$835.50 / each

Enter location to check availability
Catalog Page #  1076 

Price $835.50 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 22
  • Pliers Included Angled Diagonal Cutters 8", Bent Nose Pliers 8", Diagonal Cutters 7", High Leverage Diagonal Cutters 7", (2) Lineman's Pliers 7", 8", (3) Long-Nose Pliers 6", 8", 8-1/8", Water Pump Pliers 10"
  • Screwdrivers Included (6) Cabinet Tip Slotted Screwdrivers: 3/32" x 3", 1/8" x 4", 5/32" x 4", 1/4" x 5", 1/4" x 6", 5/16" x 7", (3) Phillips Screwdrivers: #1 x 3-3/16", #2 x 4", #3 x 6"
5UFT8
Insulated Tool Set
40
3/8"
(7) 3/8" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mm
(2) High Leverage Diagonal Cutters 7", 8", Long-Nose Pliers 8-1/8", Water Pump Pliers 10", Wire Strippers 6-1/2"
(8) Open End Wrenches: 8, 10, 13, 14, 17, 19, 22, 24mm
(3) Keystone Slotted Screwdrivers: 1/8" x 4", 1/4" x 5", 1/4" x 6", (3) Phillips Screwdrivers: #1 x 3-3/16", #2 x 4", #3 x 6"
6mm, 7mm, 8mm, 9mm, 10mm

$1,706.00 / each

Enter location to check availability
Catalog Page #  1076 

Price $1,706.00 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 40
  • Drive Size 3/8"
  • Sockets Included (7) 3/8" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mm
  • Pliers Included (2) High Leverage Diagonal Cutters 7", 8", Long-Nose Pliers 8-1/8", Water Pump Pliers 10", Wire Strippers 6-1/2"
  • Wrenches Included (8) Open End Wrenches: 8, 10, 13, 14, 17, 19, 22, 24mm
  • Screwdrivers Included (3) Keystone Slotted Screwdrivers: 1/8" x 4", 1/4" x 5", 1/4" x 6", (3) Phillips Screwdrivers: #1 x 3-3/16", #2 x 4", #3 x 6"
  • Nut Drivers Included 6mm, 7mm, 8mm, 9mm, 10mm
5UFT9
Insulated Tool Set
60
3/8"
(7) 3/8" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mm
Angled Diagonal Cutters 8", (3) Diagonal Cutters 5-1/4", 6-1/4", 7", (2) High Leverage Diagonal Cutters 7", 8", (3) Lineman's Pliers 6", 7", 8", (4) Long-Nose Pliers 6", 6-1/2", 8", 8-1/8", Round Nose Pliers 6-1/4", Water Pump Pliers 10", Wire Strippers 6-1/2"
(2) Adjustable Wrenches: 8", 10", (8) 6 pt. Box End Wrenches: 10, 11, 12, 13, 14, 15, 17, 19mm
(7) Keystone Slotted Screwdrivers: 3/32" x 3", 1/8" x 4", 5/32" x 4", 1/4" x 5", 1/4" x 6", 5/16" x 7", 3/8" x 8", (3) Phillips Screwdrivers: #1 x 3-3/16", #2 x 4, #3 x 6"
3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"

$2,361.00 / each

Enter location to check availability
Catalog Page #  1076 

Price $2,361.00 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 60
  • Drive Size 3/8"
  • Sockets Included (7) 3/8" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mm
  • Pliers Included Angled Diagonal Cutters 8", (3) Diagonal Cutters 5-1/4", 6-1/4", 7", (2) High Leverage Diagonal Cutters 7", 8", (3) Lineman's Pliers 6", 7", 8", (4) Long-Nose Pliers 6", 6-1/2", 8", 8-1/8", Round Nose Pliers 6-1/4", Water Pump Pliers 10", Wire Strippers 6-1/2"
  • Wrenches Included (2) Adjustable Wrenches: 8", 10", (8) 6 pt. Box End Wrenches: 10, 11, 12, 13, 14, 15, 17, 19mm
  • Screwdrivers Included (7) Keystone Slotted Screwdrivers: 3/32" x 3", 1/8" x 4", 5/32" x 4", 1/4" x 5", 1/4" x 6", 5/16" x 7", 3/8" x 8", (3) Phillips Screwdrivers: #1 x 3-3/16", #2 x 4, #3 x 6"
  • Nut Drivers Included 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
1YXJ6
Insulated Tool Set
7
Combination Pliers 8", Diagonal Cutters 8", Long-Nose Pliers 8", Water Pump Pliers 10"
(2) Cabinet Tip Slotted Screwdrivers: 5/32" x 4", 1/4" x 6", Phillips Screwdriver #2 x 4"

$159.75 / each

Enter location to check availability
Catalog Page #  1076 

Price $159.75 / each

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 7
  • Pliers Included Combination Pliers 8", Diagonal Cutters 8", Long-Nose Pliers 8", Water Pump Pliers 10"
  • Screwdrivers Included (2) Cabinet Tip Slotted Screwdrivers: 5/32" x 4", 1/4" x 6", Phillips Screwdriver #2 x 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More