Insulated Slotted Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Slotted Screwdriver

WESTWARD

Technical Specs

  • Item:Insulated Screwdriver 
  • Tip Style Group:Slotted 
Handle Material
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Handle MaterialTip StyleTip SizeShank LengthAvailabilityPrice Qty
1YXJ8AcetateCabinet Tip3/32"3"

Typically in Stock

$11.37 / each

1YXJ9AcetateCabinet Tip1/8"4"

Typically in Stock

$12.90 / each

1YXK1AcetateCabinet Tip5/32"4"

Typically in Stock

$17.90 / each

1YXK2AcetateCabinet Tip7/32"5"

Typically in Stock

$18.73 / each

1YXK3AcetateCabinet Tip1/4"6"

Typically in Stock

$18.68 / each

1YXK4AcetateCabinet Tip5/16"7"

Typically in Stock

$21.18 / each

5UFW1Acetate w/Cushion GripKeystone Slotted3/32"3"

Typically in Stock

$7.77 / each

5UFW2Acetate w/Cushion GripKeystone Slotted1/8"4"

Typically in Stock

$8.09 / each

5UFW3Acetate w/Cushion GripKeystone Slotted5/32"4"

Typically in Stock

$14.71 / each

5UFW4Acetate w/Cushion GripKeystone Slotted7/32"5"

Typically in Stock

$11.67 / each

5UFW5Acetate w/Cushion GripKeystone Slotted1/4"6"

Typically in Stock

$15.39 / each

5UFW6Acetate w/Cushion GripKeystone Slotted5/16"7"

Typically in Stock

$19.57 / each

5UFW7Acetate w/Cushion GripKeystone Slotted3/8"8"

Typically in Stock

$21.43 / each

Adding More Products