Skip Content

Insulated Screwdriver Set, Number of Pieces: 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Insulated Screwdriver Set, Number of Pieces: 15

Price $181.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 28201 (Change)

Go

Invalid Zip Code


CHARLOTTE branch 128

  • Item # 5UFT6
  • Mfr. Model # 5UFT6
  • UNSPSC # 27111701
  • Catalog Page # 1076
  • Shipping Weight 5.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each tool in this 15-Pc. insulated screwdriver/nut driver set includes an assortment of slotted screwdrivers, Phillips screwdrivers, and nut drivers. They are designed to protect against shocks up to 1000V. Keep the right tools at your fingertips with this rugged and versatile set. The wide assortment is designed to help you handle the toughest jobs.

View More

Technical Specs

  • Item Insulated Screwdriver Set
  • Number of Pieces 15
  • Screwdrivers Included (7) Keystone Slotted Screwdrivers: 3/32" x 3", 1/8" x 4", 5/32" x 4", 7/32" x 5", 1/4" x 6", 5/16" x 7", 3/8" x 8", (3) Phillips Screwdrivers: #1 x 3-3/16", #2 x 4", #3 x 6"
  • Nut Drivers Included 1/4", 5/16", 3/8", 7/16", 1/2"
  • Tool Storage Included No
  • Includes Slotted 3/32 x 3, 1/8 x 4, 5/32 x 4, 7/32 x 5, 1/4 x 6, 5/16 x 7, 3/8 x 8",Phillips #1 x 3-3/16, #2 x 4, #3 x 6", Nut Drivers 1/4 x 5, 5/16 x 5, 3/8 x 5, 7/16 x 5, 1/2 x 5"
  • Max. Use Voltage 1000VAC
  • Standards ASTM F-1505
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.