Skip Content

 
Insulated Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Screwdriver


Technical Specs

  • ItemInsulated Screwdriver 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Handle Material
Please Select
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
22 Products
Compare /
Item #
Mfr.
Model #
Handle Material
Tip Style Group
Tip Style
Tip Size
Shank Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1YXK5
Acetate
Phillips/Crosspoint
Phillips
#1
3-3/16"

$18.62 / each

Insulated Phillips Screwdriver,#1x3 3/16
Catalog Page #  1181 

Price $18.62 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3-3/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXK6
Acetate
Phillips/Crosspoint
Phillips
#2
4"

$19.26 / each

Insulated Phillips Screwdriver,#2 x 4 In
Catalog Page #  1181 

Price $19.26 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXK7
Acetate
Phillips/Crosspoint
Phillips
#3
6"

$23.19 / each

Insulated Phillips Screwdriver,#3 x 6 In
Catalog Page #  1181 

Price $23.19 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXJ8
Acetate
Slotted
Cabinet Tip
3/32"
3"

$11.82 / each

Insulated Slotted Screwdriver,3/32x3 In
Catalog Page #  1181 

Price $11.82 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/32"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXJ9
Acetate
Slotted
Cabinet Tip
1/8"
4"

$13.42 / each

Insulated Slotted Screwdriver,1/8x4 In
Catalog Page #  1181 

Price $13.42 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/8"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXK1
Acetate
Slotted
Cabinet Tip
5/32"
4"

$18.62 / each

Insulated Slotted Screwdriver,5/32x4 In
Catalog Page #  1181 

Price $18.62 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size5/32"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXK2
Acetate
Slotted
Cabinet Tip
7/32"
5"

$19.48 / each

Insulated Slotted Screwdriver,7/32x5 In
Catalog Page #  1181 

Price $19.48 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size7/32"
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXK3
Acetate
Slotted
Cabinet Tip
1/4"
6"

$19.43 / each

Insulated Slotted Screwdriver,1/4 x 6 In
Catalog Page #  1181 

Price $19.43 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXK4
Acetate
Slotted
Cabinet Tip
5/16"
7"

$22.03 / each

Insulated Slotted Screwdriver,5/16x7 In
Catalog Page #  1181 

Price $22.03 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size5/16"
  • Shank Length7"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFW8
Acetate w/Cushion Grip
Phillips/Crosspoint
Phillips
#1
3-3/16"

$11.48 / each

Ins Phillips Screwdriver,#1 x 3-3/16
Catalog Page #  1181 

Price $11.48 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3-3/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFW9
Acetate w/Cushion Grip
Phillips/Crosspoint
Phillips
#2
4"

$15.30 / each

Ins Phillips Screwdriver,#2 x 4 In
Catalog Page #  1181 

Price $15.30 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFX0
Acetate w/Cushion Grip
Phillips/Crosspoint
Phillips
#3
6"

$19.56 / each

Ins Phillips Screwdriver,#3 x 6 In
Catalog Page #  1181 

Price $19.56 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFW1
Acetate w/Cushion Grip
Slotted
Keystone Slotted
3/32"
3"

$8.08 / each

Ins Slotted Screwdriver,3/32 x 3 In
Catalog Page #  1181 

Price $8.08 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/32"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFW2
Acetate w/Cushion Grip
Slotted
Keystone Slotted
1/8"
4"

$8.41 / each

Ins Slotted Screwdriver,1/8 x 4 In
Catalog Page #  1181 

Price $8.41 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFW3
Acetate w/Cushion Grip
Slotted
Keystone Slotted
5/32"
4"

$15.30 / each

Ins Slotted Screwdriver,5/32 x 4 In
Catalog Page #  1181 

Price $15.30 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/32"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFW4
Acetate w/Cushion Grip
Slotted
Keystone Slotted
7/32"
5"

$12.14 / each

Ins Slotted Screwdriver,7/32 x 5 In
Catalog Page #  1181 

Price $12.14 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size7/32"
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFW5
Acetate w/Cushion Grip
Slotted
Keystone Slotted
1/4"
6"

$16.01 / each

Ins Slotted Screwdriver,1/4 x 6 In
Catalog Page #  1181 

Price $16.01 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFW6
Acetate w/Cushion Grip
Slotted
Keystone Slotted
5/16"
7"

$20.35 / each

Ins Slotted Screwdriver,5/16x7 In
Catalog Page #  1181 

Price $20.35 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length7"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFW7
Acetate w/Cushion Grip
Slotted
Keystone Slotted
3/8"
8"

$22.29 / each

Ins Slotted Screwdriver,3/8 x 8 In
Catalog Page #  1181 

Price $22.29 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFX1
Acetate w/Cushion Grip
Square
Square Recess
#1
6"

$14.14 / each

Ins Square Screwdriver,#1 x 6 In
Catalog Page #  1181 

Price $14.14 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSquare
  • Tip StyleSquare Recess
  • Tip Size#1
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFX2
Acetate w/Cushion Grip
Square
Square Recess
#2
6"

$13.63 / each

Insulated Square Screwdriver,Round
Catalog Page #  1181 

Price $13.63 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSquare
  • Tip StyleSquare Recess
  • Tip Size#2
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFX3
Acetate w/Cushion Grip
Square
Square Recess
#3
6"

$16.31 / each

Ins Square Screwdriver,#3 x 6 In
Catalog Page #  1181 

Price $16.31 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSquare
  • Tip StyleSquare Recess
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)