Skip Content

 
Insulated Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Screwdriver Set


Technical Specs

  • ItemInsulated Screwdriver Set 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Style
Please Select
Number of Pieces
Please Select
Handle Material
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Tip Style
Number of Pieces
Handle Material
Includes
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1YXN4
Assorted
4
Multicomponent
Keystone 1/8" x 3", 7/32" x 5", Phillips #1 x 3-3/16", #2 x 4", Blue Plastic Pouch

$34.05 / each

Insulated Combo Screwdriver Set,4 Pc
Catalog Page #  1181 

Price $34.05 / each

Technical Specs

  • ItemInsulated Screwdriver Set
  • Tip StyleAssorted
  • Number of Pieces4
  • Handle MaterialMulticomponent
  • IncludesKeystone 1/8" x 3", 7/32" x 5", Phillips #1 x 3-3/16", #2 x 4", Blue Plastic Pouch
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFX5
Assorted
6
Acetate w/Cushion Grip
Keystone 1/8" x 4", 7/32" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4", #3 x 6", Plastic Pouch

$72.10 / each

Insulated Combo Screwdriver Set,6 Pc
Catalog Page #  1181 

Price $72.10 / each

Technical Specs

  • ItemInsulated Screwdriver Set
  • Tip StyleAssorted
  • Number of Pieces6
  • Handle MaterialAcetate w/Cushion Grip
  • IncludesKeystone 1/8" x 4", 7/32" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4", #3 x 6", Plastic Pouch
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXN5
Assorted
6
Multicomponent
Keystone 1/8" x 3", 7/32" x 5", 1/4" x 6" , Phillips #1 x 3/16", #2 x 4", Blue Plastic Pouch

$48.80 / each

Insulated Combo Screwdriver Set,6 Pc
Catalog Page #  1181 

Price $48.80 / each

Technical Specs

  • ItemInsulated Screwdriver Set
  • Tip StyleAssorted
  • Number of Pieces6
  • Handle MaterialMulticomponent
  • IncludesKeystone 1/8" x 3", 7/32" x 5", 1/4" x 6" , Phillips #1 x 3/16", #2 x 4", Blue Plastic Pouch
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5UFX6
Assorted
9
Acetate w/Cushion Grip
Keystone 3/32" x 3", 1/8" x 4", 5/32" x 4", 7/32" x 5", 1/4" x 6", 5/16" x 7", Phillips #1 x 3", #2 x 4", #3 x 5", Zippered Bag

$124.30 / each

Insulated Combo Screwdriver Set,9 Pc
Catalog Page #  1181 

Price $124.30 / each

Technical Specs

  • ItemInsulated Screwdriver Set
  • Tip StyleAssorted
  • Number of Pieces9
  • Handle MaterialAcetate w/Cushion Grip
  • IncludesKeystone 3/32" x 3", 1/8" x 4", 5/32" x 4", 7/32" x 5", 1/4" x 6", 5/16" x 7", Phillips #1 x 3", #2 x 4", #3 x 5", Zippered Bag
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXN6
Assorted
9
Multicomponent
Keystone 3/32" x 3", 1/8" x 3", 5/32" x 4", 7/32" x 5", 1/4" x 6", 5/16" x 7", Phillips #1 x 3-3/16", #2 x 4", #3 x 6", Black Zipper Bag

$88.65 / each

Insulated Combo Screwdriver Set,9 Pc
Catalog Page #  1181 

Price $88.65 / each

Technical Specs

  • ItemInsulated Screwdriver Set
  • Tip StyleAssorted
  • Number of Pieces9
  • Handle MaterialMulticomponent
  • IncludesKeystone 3/32" x 3", 1/8" x 3", 5/32" x 4", 7/32" x 5", 1/4" x 6", 5/16" x 7", Phillips #1 x 3-3/16", #2 x 4", #3 x 6", Black Zipper Bag
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1YXN7
Torx(R)
6
Multicomponent
T8 x 4", T9 x 4", T10 x 4", T15 x 5", T20 x 5", T25 x 5", Blue Plastic Pouch

$49.05 / each

Insulated Torx(R) Screwdriver Set,6 Pc
Catalog Page #  1181 

Price $49.05 / each

Technical Specs

  • ItemInsulated Screwdriver Set
  • Tip StyleTorx(R)
  • Number of Pieces6
  • Handle MaterialMulticomponent
  • IncludesT8 x 4", T9 x 4", T10 x 4", T15 x 5", T20 x 5", T25 x 5", Blue Plastic Pouch
  • Tether CapableStandard Tool(Accessory Needed for Tethering)