Skip Content

Insulated Phillips Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Phillips Screwdriver

WESTWARD

Technical Specs

  • ItemInsulated Screwdriver 
  • Tip Style GroupPhillips/Crosspoint 
  • Tip StylePhillips 
Handle Material
Please Select
Tip Size
Please Select
Shank Length
Please Select
Item #Handle MaterialTip SizeShank LengthAvailabilityPrice Qty
1YXK5Acetate#13-3/16"

Typically in Stock

$17.90 / each

1YXK6Acetate#24"

Typically in Stock

$18.52 / each

1YXK7Acetate#36"

Typically in Stock

$22.30 / each

5UFW8Acetate w/Cushion Grip#13-3/16"

Typically in Stock

$11.04 / each

5UFW9Acetate w/Cushion Grip#24"

Typically in Stock

$14.71 / each

5UFX0Acetate w/Cushion Grip#36"

Typically in Stock

$18.81 / each

Adding More Products