Skip Content

 
Insulated Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Multi-Bit Screwdriver


Technical Specs

  • Item Insulated Multi-Bit Screwdriver 
  • Primary Application Electrician 
  • Ratcheting No 
  • Bit Style Single Ended 
Driver Type
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Driver Type
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
5UFX4
10-in-1
Magnetic
Magnetic Bit Holder, Slotted 3/32, 1/8, 5/32, 1/4, 5/16, 3/8", Phillips #0, #1, #2, #3
PP
11
9-3/8"

$24.22 / each

Enter location to check availability
Catalog Page #  1079 

Price $24.22 / each

Technical Specs

  • Item Insulated Multi-Bit Screwdriver
  • Driver Type 10-in-1
  • Primary Application Electrician
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Includes Magnetic Bit Holder, Slotted 3/32, 1/8, 5/32, 1/4, 5/16, 3/8", Phillips #0, #1, #2, #3
  • Handle Design PP
  • Number of Pieces 11
  • Bit Style Single Ended
  • Overall Length 9-3/8"
13F110
4-in-1
Quick Change
Phillips: #0, #1, (3) #2, #3
PP, TPR
7
9"

$15.16 / each

Enter location to check availability
Catalog Page #  NA

Price $15.16 / each

Technical Specs

  • Item Insulated Multi-Bit Screwdriver
  • Driver Type 4-in-1
  • Primary Application Electrician
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Phillips: #0, #1, (3) #2, #3
  • Handle Design PP, TPR
  • Number of Pieces 7
  • Bit Style Single Ended
  • Overall Length 9"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More