Skip Content

Ins Nut Driver Set,3/16-9/16 In,8 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ins Nut Driver Set, 3/16-9/16 In, 8 Pc

Price $185.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UFY5
  • Mfr. Model # 5UFY5
  • UNSPSC # 27111702
  • Catalog Page # 1078
  • Shipping Weight 3.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each tool in this 8-Pc. insulated nut driver set features alloy-steel nut drivers with cushion grips. They are designed to protect against shocks up to 1000V. The set includes: 3⁄16", 1⁄4", 5⁄16", 11⁄32", 3⁄8", 7⁄16", 1⁄2", and 9⁄16" drivers. Hollow shaft. Shank length: 5". Overall length: 9 1⁄4". Meets ASTMF-1505.

View More

Technical Specs

  • Item Insulated Nut Driver Set
  • Number of Pieces 8
  • Hex (In.) 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16
  • Shank Length (In.) 5
  • Overall Length (In.) 9-1/4
  • Blade Material SVCM Alloy Steel
  • Handle Acetate w/Cushion Grip, Yellow
  • Shaft Hollow
  • Voltage Rating 1000
  • Color Code No
  • Meets ASTMF-1505 STANDARD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.