Skip Content

 
Infrared Thermometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Infrared Thermometer

TM

Technical Specs

  • Item Infrared Thermometer 
Temp. Range (F)
Please Select
Focus Spot Size and Distance
Please Select
Accuracy
Please Select
Emissivity
Please Select
Includes
Please Select
Laser Sighting
Please Select
Battery Type
Please Select
Data Logging
Please Select
Alarm
Please Select
Display
Please Select
Special Features
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Temp. Range (F)
Focus Spot Size and Distance
Accuracy
Emissivity
Includes
Laser Sighting
Battery Type
Data Logging
Alarm
Display
Special Features
Price
Qty
Please use Qty box to add item(s) to cart.
1VER2
-25 Degrees to 999 Degrees F
1" @ 12"
+/-5 Degrees F or +/-2.0%
Fixed 0.95
Pouch Case
Single Dot
9V
Backlit LCD

$218.50 / each

Enter location to check availability
Catalog Page #  759 

Price $218.50 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -25 Degrees to 999 Degrees F
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy +/-5 Degrees F or +/-2.0%
  • Emissivity Fixed 0.95
  • Includes Pouch Case
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Display Backlit LCD
1VER1
-28 Degrees to 230 Degrees F
1" @ 1"
2.5 Degrees C ( +/-4.5 Degrees F) or +/-2.5% of Reading Whichever is Greater
Fixed 0.95
Battery and Wrist Strap
Single Dot
(2) LR44
LCD

$39.15 / each

Enter location to check availability
Catalog Page #  759 

Price $39.15 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -28 Degrees to 230 Degrees F
  • Focus Spot Size and Distance 1" @ 1"
  • Accuracy 2.5 Degrees C ( +/-4.5 Degrees F) or +/-2.5% of Reading Whichever is Greater
  • Emissivity Fixed 0.95
  • Includes Battery and Wrist Strap
  • Laser Sighting Single Dot
  • Battery Type (2) LR44
  • Display LCD
28AF72
-4 Degrees to 752 Degrees F
1" @ 12"
+/-2 Degrees F or +/-2%
Adjustable 0.10 to 1.00
Instructions, Battery
Single Dot
9V
High/Low
Backlit LCD
Low Voltage Display

$67.40 / each

Enter location to check availability
Catalog Page #  NA

Price $67.40 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -4 Degrees to 752 Degrees F
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy +/-2 Degrees F or +/-2%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Instructions, Battery
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Alarm High/Low
  • Display Backlit LCD
  • Special Features Low Voltage Display
1VER4
-58 Degrees to 1832 Degrees F
1" @ 50"
+/-5 Degrees F or +/-2.0%
Adjustable 0.10 to 1.00
Battery, Wrist Strap and Carrying Case
Single Dot
9V
10 Points
High/Low Audible/Visual
Backlit LCD

$644.50 / each

Enter location to check availability
Catalog Page #  760 

Price $644.50 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 1832 Degrees F
  • Focus Spot Size and Distance 1" @ 50"
  • Accuracy +/-5 Degrees F or +/-2.0%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Battery, Wrist Strap and Carrying Case
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Data Logging 10 Points
  • Alarm High/Low Audible/Visual
  • Display Backlit LCD
2ZB46
-58 Degrees to 922 Degrees F
1" @ 9"
+/-2 Degrees C or +/-2% of Reading Whichever is Greater
Fixed 0.95
Batteries
Single Dot
(2) AAA
Backlit LCD

$128.80 / each

Enter location to check availability
Catalog Page #  759 

Price $128.80 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees to 922 Degrees F
  • Focus Spot Size and Distance 1" @ 9"
  • Accuracy +/-2 Degrees C or +/-2% of Reading Whichever is Greater
  • Emissivity Fixed 0.95
  • Includes Batteries
  • Laser Sighting Single Dot
  • Battery Type (2) AAA
  • Display Backlit LCD
2LTC5
-67 Degrees to 428 Degrees F
0.10" @ 0.7"
+/-4 Degrees F or +/-2% Whichever is Greater
Adjustable 0.05 to 1.00
Dual Laser
(2) AAA
LCD
Close Focus

$190.00 / each

Enter location to check availability
Catalog Page #  759 

Price $190.00 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -67 Degrees to 428 Degrees F
  • Focus Spot Size and Distance 0.10" @ 0.7"
  • Accuracy +/-4 Degrees F or +/-2% Whichever is Greater
  • Emissivity Adjustable 0.05 to 1.00
  • Laser Sighting Dual Laser
  • Battery Type (2) AAA
  • Display LCD
  • Special Features Close Focus
1EZ22
-67 Degrees to 482 Degrees F
1" @ 6"
+/-2 Degrees C or +/-2% of Reading Whichever is Greater
Fixed 0.95
Battery and Wrist Strap
Single Dot
(2) CR2032 Lithium
LCD

$103.65 / each

Enter location to check availability
Catalog Page #  759 

Price $103.65 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -67 Degrees to 482 Degrees F
  • Focus Spot Size and Distance 1" @ 6"
  • Accuracy +/-2 Degrees C or +/-2% of Reading Whichever is Greater
  • Emissivity Fixed 0.95
  • Includes Battery and Wrist Strap
  • Laser Sighting Single Dot
  • Battery Type (2) CR2032 Lithium
  • Display LCD
1VEP7
-67 to 428 Degrees F
1" @ 1"
+/-2 Degrees C or +/-2% of Reading Whichever is Greater
Fixed 0.95
Battery and Neck Lanyard
Single Dot
CR2032 Lithium-ion
LCD

$48.15 / each

Enter location to check availability
Catalog Page #  759 

Price $48.15 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -67 to 428 Degrees F
  • Focus Spot Size and Distance 1" @ 1"
  • Accuracy +/-2 Degrees C or +/-2% of Reading Whichever is Greater
  • Emissivity Fixed 0.95
  • Includes Battery and Neck Lanyard
  • Laser Sighting Single Dot
  • Battery Type CR2032 Lithium-ion
  • Display LCD
6AUD3
-76 Degrees to 1022 Degrees F
1" @ 12"
+/-2 Degrees F or +/-1%
Adjustable 0.10 to 1.00
Dual Laser
(2) AAA
Yes
LCD
K Type Thermocouple Socket For Contact Type Measuring

$155.75 / each

Enter location to check availability
Catalog Page #  760 

Price $155.75 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -76 Degrees to 1022 Degrees F
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy +/-2 Degrees F or +/-1%
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting Dual Laser
  • Battery Type (2) AAA
  • Alarm Yes
  • Display LCD
  • Special Features K Type Thermocouple Socket For Contact Type Measuring
1VEP9
-76 Degrees to 1400 Degrees F
1" @ 20"
+/-4 Degrees F or +/-2%
Adjustable 0.10 to 1.00
Batteries
Single Dot
(2) AAA
High/Low Audible/Visual
Backlit LCD

$388.00 / each

Enter location to check availability
Catalog Page #  760 

Price $388.00 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -76 Degrees to 1400 Degrees F
  • Focus Spot Size and Distance 1" @ 20"
  • Accuracy +/-4 Degrees F or +/-2%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Batteries
  • Laser Sighting Single Dot
  • Battery Type (2) AAA
  • Alarm High/Low Audible/Visual
  • Display Backlit LCD
6AUD4
-76 Degrees to 1400 Degrees F
1" @ 30"
+/-4 Degrees F or +/-2% Whichever is Greater
Adjustable 0.10 to 1.00
Batteries
Dual Laser
(2) AAA
Yes
Backlit LCD
K Type Thermocouple Socket For Contact Type Measuring

$213.00 / each

Enter location to check availability
Catalog Page #  NA

Price $213.00 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -76 Degrees to 1400 Degrees F
  • Focus Spot Size and Distance 1" @ 30"
  • Accuracy +/-4 Degrees F or +/-2% Whichever is Greater
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Batteries
  • Laser Sighting Dual Laser
  • Battery Type (2) AAA
  • Alarm Yes
  • Display Backlit LCD
  • Special Features K Type Thermocouple Socket For Contact Type Measuring
1VEP6
-76 Degrees to 932 Degrees F
1" @ 12"
+/-1.8 Degrees F or +/-2%
Fixed 0.95
Battery and Instructions
Single Dot
(2) AAA
Backlit LCD

$173.50 / each

Enter location to check availability
Catalog Page #  759 

Price $173.50 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -76 Degrees to 932 Degrees F
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy +/-1.8 Degrees F or +/-2%
  • Emissivity Fixed 0.95
  • Includes Battery and Instructions
  • Laser Sighting Single Dot
  • Battery Type (2) AAA
  • Display Backlit LCD
1VEP5
Infrared -67 Degrees to 482 Degrees F, Probe -67 Degrees to 626 Degrees F
1" @ 2.5"
+/-3.6 Degrees F or +/-2.0%
Adjustable 0.10 to 1.00
Single Dot
(2) AAA
LCD

$128.20 / each

Enter location to check availability
Catalog Page #  742 

Price $128.20 / each

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) Infrared -67 Degrees to 482 Degrees F, Probe -67 Degrees to 626 Degrees F
  • Focus Spot Size and Distance 1" @ 2.5"
  • Accuracy +/-3.6 Degrees F or +/-2.0%
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting Single Dot
  • Battery Type (2) AAA
  • Display LCD
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More