Skip Content

Inflator Gauge,5 to 120 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inflator Gauge, 5 to 120 psi

Price $86.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FDL1
  • Mfr. Model # 2FDL1
  • UNSPSC # 25172504
  • Catalog Page # 1364
  • Shipping Weight 1.39 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInflator Gauge
  • Range5 to 120 psi
  • FeaturesDual Foot Chuck, Sight Glass for Easy Reading
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Optimize fuel efficiency and safe driving by keeping tires properly inflated. Dual Chuck Sight Glass comes equipped with a magnifying glass.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
S it ready to go or do i need accessories for the tire inflator pressure gauge to attatch to hose? also who do I contact in LAS VEGAS to order some parts if you could please give me an email address
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about trainmans60 is loaded.
Additional information about trainmans60 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 2FDL1 will require the coupler adaptor to connect to an air hose. The specification is ¼-18 NPT (F).Grainger offers a few versions; and this will need to match the coupler on the air line. Please consider calling Grainger to determine the correct coupler adaptors. The phone number is 1-800-323-0620.
Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:26.499-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2FDL1, prod, sort_default
1 of 1
  • 2015-03-28T19:39:26.501-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2FDL1, prod, sort_default
1 of 1