Skip Content

 
Industrial Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial Flashlight, LED

WESTWARD


Technical Specs

  • ItemIndustrial Flashlight 
  • Lamp TypeLED 
BrandWESTWARD 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
5RHT2
ABS
AA
107
7"
Yellow

$49.70 / each

Industrial Flashlight,LED,AA,107 Lm
Catalog Page #  741 

Price: $49.70 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens107
  • Length7"
  • Body ColorYellow
5RHR0
ABS
AA
180
7-7/8"
Yellow/Black

$41.45 / each

Industrial Flashlight,LED,AA,180 Lm
Catalog Page #  741 

Price: $41.45 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens180
  • Length7-7/8"
  • Body ColorYellow/Black
6AHA6
Aluminum
AA
45
6"
Black

$55.30 / each

Industrial Flashlight,LED,AA,45 Lm
Catalog Page #  742 

Price: $55.30 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens45
  • Length6"
  • Body ColorBlack
5RHP0
Aluminum
AAA
180
6-1/4"
Black

$128.70 / each

Industrial Flashlight,LED,AAA,180 Lm
Catalog Page #  741 

Price: $128.70 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens180
  • Length6-1/4"
  • Body ColorBlack
6AHC1
Aluminum
C
9-7/8"
Silver/Gray

$58.10 / each

Industrial Flashlight,LED,C,150 Lm
Catalog Page #  742 

Price: $58.10 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeC
  • Length9-7/8"
  • Body ColorSilver/Gray
4FZK5
Aluminum/Rubber
AAA
80
5"
Black/Silver

$43.95 / each

Industrial Flashlight,LED,AAA,80 Lm
Catalog Page #  741 

Price: $43.95 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum/Rubber
  • Battery SizeAAA
  • Lumens80
  • Length5"
  • Body ColorBlack/Silver
2XTH2
Nylon
AAA
10
4"
Blue

$12.87 / each

Industrial Flashlight,LED,AAA,10 Lm
Catalog Page #  741 

Price: $12.87 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialNylon
  • Battery SizeAAA
  • Lumens10
  • Length4"
  • Body ColorBlue
5RHP6
Plastic
AAA
12
6-1/2"
Black/Translucent Yellow

$9.74 / each

Industrial Flashlight,Black/Trans Yellow
Catalog Page #  741 

Price: $9.74 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialPlastic
  • Battery SizeAAA
  • Lumens12
  • Length6-1/2"
  • Body ColorBlack/Translucent Yellow
5RHP5
Plastic
AAA
12
6-1/2"
Black/Yellow

$9.58 / each

Industrial Flashlight,LED,Black/Yellow
Catalog Page #  741 

Price: $9.58 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialPlastic
  • Battery SizeAAA
  • Lumens12
  • Length6-1/2"
  • Body ColorBlack/Yellow
5RHP9
Plastic
AAA
27
4-1/4"
Yellow

$12.56 / each

Industrial Flashlight,LED,AAA,27 Lm
Catalog Page #  741 

Price: $12.56 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialPlastic
  • Battery SizeAAA
  • Lumens27
  • Length4-1/4"
  • Body ColorYellow
5RHP8
TPE Rubber
AA
80
7-5/8"
Black

$19.24 / each

Industrial Flashlight,LED,AA,80 Lm
Catalog Page #  741 

Price: $19.24 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialTPE Rubber
  • Battery SizeAA
  • Lumens80
  • Length7-5/8"
  • Body ColorBlack
5RHP7
TPE Rubber
AAA
45
6-5/8"
Black

$15.85 / each

Industrial Flashlight,LED,AAA,45  Lm
Catalog Page #  741 

Price: $15.85 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialTPE Rubber
  • Battery SizeAAA
  • Lumens45
  • Length6-5/8"
  • Body ColorBlack