Skip Content

 
Industrial Flashlight, Incandescent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial Flashlight, Incandescent


Technical Specs

  • ItemIndustrial Flashlight 
  • Lamp TypeIncandescent 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Price
Qty
Please use Qty box to add item(s) to cart.
6AHA4
ABS Plastic
D
4
7-3/4"
Yellow

$7.29 / each

Enter location to check availability
Industrial Flashlight,Incandescent,D
Catalog Page #  741 

Price $7.29 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeIncandescent
  • Body MaterialABS Plastic
  • Battery SizeD
  • Lumens4
  • Length7-3/4"
  • Body ColorYellow
5RHN3
Plastic
AA
4
6"
Black

$9.07 / each

Enter location to check availability
Industrial Flashlight,Incandescent,AA
Catalog Page #  741 

Price $9.07 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeIncandescent
  • Body MaterialPlastic
  • Battery SizeAA
  • Lumens4
  • Length6"
  • Body ColorBlack
5RHN2
Plastic
D
4
7-3/4"
Black

$19.52 / each

Enter location to check availability
Industrial Flashlight,Incandescent,D
Catalog Page #  741 

Price $19.52 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeIncandescent
  • Body MaterialPlastic
  • Battery SizeD
  • Lumens4
  • Length7-3/4"
  • Body ColorBlack
6AHC0
Polypropylene
D
7-1/2"
Yellow

$5.05 / each

Enter location to check availability
Industrial Flashlight,Incandescent,D
Catalog Page #  741 

Price $5.05 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeIncandescent
  • Body MaterialPolypropylene
  • Battery SizeD
  • Length7-1/2"
  • Body ColorYellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More