Skip Content

Industrial Flashlight,LED,Gry/Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Flashlight, LED, Gry/Silver

TM

Clearance Price $55.77 / each

Price $58.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AHC1
  • Mfr. Model # 6AHC1
  • UNSPSC # 39111702
  • Catalog Page # 664
  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Flashlight Grade Industrial
  • Lamp Type LED
  • Battery Size C
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 100 hr.
  • Length 9.88"
  • Run Time on High Setting 100 hr.
  • Focus Fixed
  • Lamp Life 100,000 hr.
  • Body Color Gray/Silver
  • Body Material Aluminum
  • Body Dia. 1.00"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Battery Type Alkaline
  • Beam Distance 122m
  • Impact Resistance No
  • Water Penetration Rating IP44
  • Light Output Modes Single
  • Weight with Batteries 15.70 oz.
  • Includes Lanyard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 4 out of 5 by This light is well constructed and has a good feel and balance. It is the perfect size being larger and brighter than a AA size light but lighter weight than a D-size light. It throws an amazingly bright strong beam of light and does so without burning through batteries. The only weak point is the rubber cap over the push button switch will eventually wear out. November 14, 2013
Rated 2 out of 5 by has good distance and bright when it is working, after 1 1/2 years of very light duty you have to shake it to work and will not stay on,stay away from this one April 29, 2013
  • 2016-04-27 T23:41:43.453-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6AHC1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.