Skip Content

Industrial Flashlight,Krypton,D,32.5 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Flashlight, Krypton, D, 32.5 Lm

Clearance Price $3.00 / each

Price $3.33 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5RHL6
  • Mfr. Model # 5RHL6
  • UNSPSC # 39111702
  • Catalog Page # 741
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Flashlight
  • Lamp Type Krypton
  • Battery Size D
  • Number of Batteries 2
  • Batteries Included No
  • Battery Burn Time 20 hr.
  • Length 7-1/2"
  • Focus Fixed
  • Lamp Life 1K hr.
  • Body Color White
  • Body Material Plastic
  • Switch Type Slide
  • Lens Material Polycarbonate
  • Battery Type Alkaline
  • Beam Distance Not Specified
  • Impact Resistance Not Specified
  • Water Penetration Rating Not Specified
  • Light Output Modes Single
  • Weight with Batteries 1.5 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Dependable light source brightens your way through a variety of challenging job situations.

Alternate Products

Alternate Search Terms

Rated 1 out of 5 by 3reviewers.
Rated 1 out of 5 by These are truly the worst product I have ever seen. They don't work properly and are very cheaply made. It is better to spend a little more for a higher quality product. May 18, 2015
Rated 1 out of 5 by I ordered six of these. Every one broke within one week. You must wad paper under the metal contact switch inside the battery compartment to get them to function right out of the box. Plus, the light output is extremely dark in the center which results in a "halo" light output. These are worthless and, in my opinion, dangerous since they had to be modified just to get them to work. June 13, 2014
Rated 1 out of 5 by You get what you paid for - bought two units, one did not work. November 30, 2012
  • 2015-11-23 T19:24:48.490-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5RHL6, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.