Skip Content

Electric Fly/Insect Killer,Portable,30 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Fly/Insect Killer, Portable, 30 W

Price $208.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32J153
  • Mfr. Model # 32J153
  • UNSPSC # 10191703
  • Catalog Page # 1442
  • Shipping Weight 9.84 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIndoor Fly/Insect Killer
  • TypePortable
  • ApplicationResidential
  • Voltage120
  • Number of Lamps2
  • Total Lamp Watts30
  • Coverage (Square-Ft.)450
  • MountingWall
  • Height (In.)11-3/4
  • Width (In.)3-5/8
  • Depth (In.)18.75
  • CharacteristicsStrong And Durable,large Coverage And High Efficiency
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This commercial electronic insect killer is designed to safely destroy mosquitoes, moths, millers, gnats, flies, and mites without using chemicals. It catches insects on an inner glue board, offering a silent and environmentally friendly option for pest control. 120VAC required. Wall mount. For indoor use.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
how do you replace the bulb
1 year ago
by
Read all my Q&A
 
Please wait while more information about brownI is loaded.
Additional information about brownI could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
open the housing. disassemble lamp, replace bulb..

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Grainger Item # 32J153
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about v80gsh is loaded.
Additional information about v80gsh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Information regarding what specifically requires the product to be Proposition 65 flagged is not available.
Thank you for using Grainger Ask and Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
-3points
0out of 3found this answer helpful.
Was this helpful?helpful0unhelpful3
  • 2015-08-02T19:45:26.978-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_32J153, prod, sort_default
1 of 1
  • 2015-08-02T19:45:26.981-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_32J153, prod, sort_default
1 of 1