Skip Content

Indicator/Base Set,4KU81/4KU72 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Indicator/Base Set, 4KU81/4KU72

Price $122.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KU71
  • Mfr. Model # 4KU71
  • NSN # 5210-01-037-4752
  • UNSPSC # 27112809
  • Catalog Page # 3294
  • Shipping Weight 3.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIndicator and Magnetic Base Set
  • ReadingContinuous
  • Range0 to 1"
  • Graduations0.0010"
  • Dial Reading0-100
  • Range per Revolution0.100"
  • Dial ColorWhite
  • Bearing TypePlain
  • Back TypeLug
  • Contact Point Dia.1/8"
  • Bezel LockNo
  • FeaturesV-Base, Fine Adjust
  • IncludesNo. 4KU81 Indicator and No. 4KU72 Magnetic Base
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Allow for measuring, setup, and inspection in maintenance and manufacturing applications. Magnetic base helps keep unit in place during use.

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by The magnetic base pull strength is so low it would not hold its own weight when mounted on a vertical steel casing. Totally inadequate, save your money. June 10, 2013
  • 2015-08-04T20:16:39.728-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4KU71, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

does this product come with literature

1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about dadams is loaded.
Additional information about dadams could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T19:51:56.558-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KU71, prod, sort_default
1 of 1
  • 2015-08-04T19:51:56.560-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KU71, prod, sort_default
1 of 1