Skip Content

Impact Bit Socket Set,1/4", 3/8", 1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Impact Bit Socket Set, 1/4", 3/8", 1/2"

Price $67.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PRH7
  • Mfr. Model # 4PRH7
  • UNSPSC # 27111703
  • Catalog Page # 1084
  • Shipping Weight 3.04 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemImpact Bit Socket Set
  • SAE or MetricSAE
  • Drive Size1/4", 3/8", 1/2"
  • Std. Bit Point Styles Included6
  • Tip TypeTorx
  • Number of Pieces12
  • FinishBlack Oxide
  • Sockets Included1/4" Drive: T10, T15, T20, T25, T27, T30, 3/8" Drive: T40, T45, T47, T50, T55, 1/2" Drive: T60
  • StandardsANSI B107.2-2002
  • IncludesBlow Molded Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Socket set provides the versatility your toolbox needs with an assortment of sturdy wrench heads for different sized bolts. Long-lasting and durable set withstands the high-impact torque loads that modern impact wrenches produce. Heat treated to a lower hardness than hand or power sockets to stand up to the toughest jobs.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

replacement parts

Are individual sockets availible if one needs to be replaced in the future
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about scenicnh is loaded.
Additional information about scenicnh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are no replacement parts available for this set.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Warranty

Can you tell me what is the warranty on this set.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about scenicnh is loaded.
Additional information about scenicnh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This Item has a limited Lifetime warranty. Provided it is being used in the correct manner.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:49:30.079-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PRH7, prod, sort_default
1 of 1
  • 2015-07-27T19:49:30.081-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PRH7, prod, sort_default
1 of 1