Skip Content

 
I-Beam Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

I-Beam Level

WESTWARD


Technical Specs

  • ItemI-Beam Level 
  • Frame MaterialAluminum 
  • Magnetic/NonmagneticNonmagnetic 
Length
Please Select
Top Read
Please Select
Total Number of Vials
Please Select
Number of Plumb Vials
Please Select
Number of Level Vials
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Top Read
Total Number of Vials
Number of Plumb Vials
Number of Level Vials
Availability
Price
Qty
4MRW5
24"
No
3
1
1

$19.75 / each

I Beam Level,Aluminum,24 In
Catalog Page #  1176 

Price: $19.75 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadNo
  • Total Number of Vials3
  • Number of Plumb Vials1
  • Number of Level Vials1
4MRV7
24"
Yes
4
1
2

$32.95 / each

I Beam Level,Aluminum,24 In,Top Read
Catalog Page #  1176 

Price: $32.95 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials4
  • Number of Plumb Vials1
  • Number of Level Vials2
4MRV8
48"
No
3
2
1

$34.45 / each

I Beam Level,Aluminum,48 In
Catalog Page #  1176 

Price: $34.45 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadNo
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
4MRW4
72"
No
3
2
1

$62.75 / each

Magnetic I Beam Level,Aluminum,72 In
Catalog Page #  1176 

Price: $62.75 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length72"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadNo
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1