Skip Content

 
Hole Saw Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hole Saw Set

WESTWARD


Technical Specs

  • TypeBi-Metal 
  • ConstructionHss M3+6150 Steel 
  • Max. Cutting Depth (In.)1-1/2 
BrandWESTWARD 
Number of Pieces
Please Select
Includes
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Pieces
Includes
Availability
Price
Qty
12G709
30
Hole Saws: 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2, 1-5/8, 1-3/4, 1-7/8, 2, 2-1/8, 2-1/4, 2-3/8, 2-1/2, 2-3/4, 3, 3-1/2, 4, 4-1/4, 4-1/2, 5, 5-1/2, 6" Dia., 1pc x 12" Extension, 3pcs x Arbors With HSS Pilot Drill: 1/4" Round Shank-1/2-20UNF; 7/16" Hex Shank-1/2-20UNF; 7/16" Hex Shank-5/8-18UNF, 2pcs x 1/4"x110mm HSS 9341 Pilot Drills In Al Case

$380.25 / each

Hole Saw Set,Bi-Metal,30 Pcs
Catalog Page #  967 

Price: $380.25 / each

Technical Specs

  • TypeBi-Metal
  • ConstructionHss M3+6150 Steel
  • Number of Pieces30
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2, 1-5/8, 1-3/4, 1-7/8, 2, 2-1/8, 2-1/4, 2-3/8, 2-1/2, 2-3/4, 3, 3-1/2, 4, 4-1/4, 4-1/2, 5, 5-1/2, 6" Dia., 1pc x 12" Extension, 3pcs x Arbors With HSS Pilot Drill: 1/4" Round Shank-1/2-20UNF; 7/16" Hex Shank-1/2-20UNF; 7/16" Hex Shank-5/8-18UNF, 2pcs x 1/4"x110mm HSS 9341 Pilot Drills In Al Case
12G708
8
3/4, 7/8, 1-1/8, 1-1/2, 1-3/4, 2-1/4 Inch Hole Saws, 2 Arbors (4XJ22, 4XJ24), And Black Plastic Case

$92.40 / each

Hole Saw Set, Bi-Metal, 8 Pcs
Catalog Page #  967 

Price: $92.40 / each

Technical Specs

  • TypeBi-Metal
  • ConstructionHss M3+6150 Steel
  • Number of Pieces8
  • Max. Cutting Depth (In.)1-1/2
  • Includes3/4, 7/8, 1-1/8, 1-1/2, 1-3/4, 2-1/4 Inch Hole Saws, 2 Arbors (4XJ22, 4XJ24), And Black Plastic Case
12G707
8
7/8, 1, 1-1/4, 1-1/2, 1-3/4, 2-1/8" Hole Saws, 2 Arbors (4XJ17, 4XJ24), And Black Plastic Case

$85.45 / each

Hole Saw Set, Bi-Metal, 8pcs
Catalog Page #  967 

Price: $85.45 / each

Technical Specs

  • TypeBi-Metal
  • ConstructionHss M3+6150 Steel
  • Number of Pieces8
  • Max. Cutting Depth (In.)1-1/2
  • Includes7/8, 1, 1-1/4, 1-1/2, 1-3/4, 2-1/8" Hole Saws, 2 Arbors (4XJ17, 4XJ24), And Black Plastic Case