Skip Content

 
Hole Saw Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hole Saw Kit

WESTWARD


Technical Specs

  • ConstructionM3 High Speed Steel Cutting Edge with Hardened Steel Backer 
  • Max. Cutting Depth (In.)1-1/2 
BrandWESTWARD 
Type
Please Select
Number of Pieces
Please Select
Includes
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Type
Number of Pieces
Includes
Availability
Price
Qty
1VXK3
Bi-Metal
12
Hole Saws: 3/4, 7/8, 1 1/8, 1 3/8, 1 1/2, 1 3/4, 2, 2 1/4, 2 1/2" Dia., (2) Arbors, (1) 12" Ext., and Case

$148.00 / each

Hole Saw Kit,Bimetal,3/4 To 2.5 In,12 Pc
Catalog Page #  996 

Price: $148.00 / each

Technical Specs

  • TypeBi-Metal
  • ConstructionM3 High Speed Steel Cutting Edge with Hardened Steel Backer
  • Number of Pieces12
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 3/4, 7/8, 1 1/8, 1 3/8, 1 1/2, 1 3/4, 2, 2 1/4, 2 1/2" Dia., (2) Arbors, (1) 12" Ext., and Case
1VXK2
Bi-Metal
8
Hole Saws: 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2" Dia., (2) Arbors, and Case

$84.95 / each

Hole Saw Kit,Bimetal,7/8 To 2.5 In,8 Pc
Catalog Page #  996 

Price: $84.95 / each

Technical Specs

  • TypeBi-Metal
  • ConstructionM3 High Speed Steel Cutting Edge with Hardened Steel Backer
  • Number of Pieces8
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2" Dia., (2) Arbors, and Case
29VX25
Bi-Metal
9
Hole Saws: 3/4", 7/8", 1-1/8", 1-1/4", 1-1/2", 1-3/4" Dia., (3) HSS Pilot Drills 29VU93, 4"L

$87.55 / each

Hole Saw Kit,9PC
Catalog Page #  996 

Price: $87.55 / each

Technical Specs

  • TypeBi-Metal
  • ConstructionM3 High Speed Steel Cutting Edge with Hardened Steel Backer
  • Number of Pieces9
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 3/4", 7/8", 1-1/8", 1-1/4", 1-1/2", 1-3/4" Dia., (3) HSS Pilot Drills 29VU93, 4"L
29VX24
Bi-Metal
9
Hole Saws: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Dia., (3) HSS Pilot Drills 29VU93, 4"L

$88.45 / each

Hole Saw Kit,9 pcs.
Catalog Page #  996 

Price: $88.45 / each

Technical Specs

  • TypeBi-Metal
  • ConstructionM3 High Speed Steel Cutting Edge with Hardened Steel Backer
  • Number of Pieces9
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Dia., (3) HSS Pilot Drills 29VU93, 4"L
29VX11
Door Lock Installation
3
1" and 2-1/8" Bimetal Hole Saws with Attached Arbor, (1) Pilot Drill 29VU93

$27.90 / each

Hole Saw Kit, 3 pcs.
Catalog Page #  996 

Price: $27.90 / each

Technical Specs

  • TypeDoor Lock Installation
  • ConstructionM3 High Speed Steel Cutting Edge with Hardened Steel Backer
  • Number of Pieces3
  • Max. Cutting Depth (In.)1-1/2
  • Includes1" and 2-1/8" Bimetal Hole Saws with Attached Arbor, (1) Pilot Drill 29VU93
29VX26
Utility Kit with Attached Arbors
5
Hole Saws: 3/4",1", 1-1/2", 2-1/8" Dia., (1) HSS Pilot Drill 29VU93, 4-5/16"L

$52.80 / each

Hole Saw Kit, 5 pcs.
Catalog Page #  NA

Price: $52.80 / each

Technical Specs

  • TypeUtility Kit with Attached Arbors
  • ConstructionM3 High Speed Steel Cutting Edge with Hardened Steel Backer
  • Number of Pieces5
  • Max. Cutting Depth (In.)1-1/2
  • IncludesHole Saws: 3/4",1", 1-1/2", 2-1/8" Dia., (1) HSS Pilot Drill 29VU93, 4-5/16"L