Skip Content

Hole Saw Kit,Bimetal,3/4 To 2.5 In,12 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hole Saw Kit, Bimetal, 3/4 To 2.5 In, 12 Pc

Price $148.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VXK3
  • Mfr. Model # 1VXK3
  • NSN # 3455-00-684-3918
  • UNSPSC # 27112826
  • Catalog Page # 996
  • Shipping Weight 4.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Hole Saw Kit
  • Number of Pieces12
  • Tooth MaterialBi-Metal
  • Arbor DesignIncluded
  • Range of Saw Sizes3/4" to 2-1/2"
  • Saw Sizes Included3/4", 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/4" and 2-1/2"
  • Max. Cutting Depth1-1/2"
  • ApplicationStainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood and Plastic
  • Teeth per Inch4/6
  • Pitch StyleVariable Pitch and Positive Rake
  • Thread Size1/2-20 and 5/8-18
  • Arbor Hole1/4"
  • Shank Size1/4" Hex and 7/16" Hex
  • Pilot Drill Size1/4" dia. x 3" L
  • Includes(2) Arbors, (1) 12" Ext., and Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Allow you to cut holes in a variety of shapes in different surfaces. Bimetal kit has M3 high-speed steel cutting edge with a hardened steel backer. 1-1/2" maximum cutting depth.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
It stated that this SKU includes 2 Arbors. May i know the Arbor size?
11 months ago
by
Read all my Q&A
 
Please wait while more information about Riya is loaded.
Additional information about Riya could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No parts or information is available for this kit. No extension, no arbors, no pilot drills Etc.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:54:45.202-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VXK3, prod, sort_default
1 of 1
  • 2015-07-30T19:54:45.204-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VXK3, prod, sort_default
1 of 1