Skip Content

 
High Speed Steel Spiral Point Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Spiral Point Tap, Uncoated Finish

TM

Technical Specs

  • Item Spiral Point Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Speed Steel 
  • Finish Uncoated 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
33 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
5TWC9
#10
24
2
2-3/8"

$6.60 / each

Enter location to check availability
Catalog Page #  2841 

Price $6.60 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-3/8"
5TWD0
#10
32
2
2-3/8"

$6.98 / each

Enter location to check availability
Catalog Page #  2841 

Price $6.98 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-3/8"
5TWC3
#2
56
2
1-3/4"

$17.31 / each

Enter location to check availability
Catalog Page #  2841 

Price $17.31 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #2
  • Pitch 56
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-3/4"
5TWC4
#3
48
2
1-13/16"

$13.87 / each

Enter location to check availability
Catalog Page #  2841 

Price $13.87 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #3
  • Pitch 48
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-13/16"
5TWC5
#4
40
2
1-7/8"

$8.70 / each

Enter location to check availability
Catalog Page #  2841 

Price $8.70 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-7/8"
5TWC6
#5
40
2
1-15/16"

$11.13 / each

Enter location to check availability
Catalog Page #  2841 

Price $11.13 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #5
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 1-15/16"
5TWC7
#6
32
2
2"

$7.27 / each

Enter location to check availability
Catalog Page #  2841 

Price $7.27 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2"
5TWC8
#8
32
2
2-1/8"

$7.91 / each

Enter location to check availability
Catalog Page #  2841 

Price $7.91 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/8"
5TWD1
1/4"
20
2
2-1/2"

$6.48 / each

Enter location to check availability
Catalog Page #  2841 

Price $6.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/2"
5TWD2
1/4"
28
2
2-1/2"

$6.65 / each

Enter location to check availability
Catalog Page #  2841 

Price $6.65 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/2"
5TWD3
5/16"
18
2
2-23/32"

$7.16 / each

Enter location to check availability
Catalog Page #  2841 

Price $7.16 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-23/32"
5TWD4
5/16"
24
2
2-23/32"

$7.16 / each

Enter location to check availability
Catalog Page #  2841 

Price $7.16 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-23/32"
5TWD5
3/8"
16
3
2-15/16"

$8.48 / each

Enter location to check availability
Catalog Page #  2841 

Price $8.48 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-15/16"
5TWD6
3/8"
24
3
2-15/16"

$12.86 / each

Enter location to check availability
Catalog Page #  2841 

Price $12.86 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-15/16"
5TWD7
7/16"
14
3
3-5/32"

$14.65 / each

Enter location to check availability
Catalog Page #  2841 

Price $14.65 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-5/32"
5TWD8
7/16"
20
3
3-5/32"

$19.79 / each

Enter location to check availability
Catalog Page #  2841 

Price $19.79 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-5/32"
5TWD9
1/2"
13
3
3-3/8"

$15.50 / each

Enter location to check availability
Catalog Page #  2841 

Price $15.50 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-3/8"
5TWE0
1/2"
20
3
3-3/8"

$17.23 / each

Enter location to check availability
Catalog Page #  2841 

Price $17.23 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-3/8"
5TWE1
5/8"
11
3
3-13/16"

$35.20 / each

Enter location to check availability
Catalog Page #  2841 

Price $35.20 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-13/16"
5TWE2
5/8"
18
3
3-13/16"

$39.30 / each

Enter location to check availability
Catalog Page #  2841 

Price $39.30 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 3-13/16"
5TWE3
3/4"
10
3
4-1/4"

$47.25 / each

Enter location to check availability
Catalog Page #  2841 

Price $47.25 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 4-1/4"
5TWL4
M10
1.50mm
3
74.61mm

$14.93 / each

Enter location to check availability
Catalog Page #  2841 

Price $14.93 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 74.61mm
5TWL5
M12
1.75mm
3
85.72mm

$23.88 / each

Enter location to check availability
Catalog Page #  2841 

Price $23.88 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.75mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 85.72mm
5TWL6
M14
2.00mm
3
65.88mm

$41.80 / each

Enter location to check availability
Catalog Page #  2841 

Price $41.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M14
  • Pitch 2.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 65.88mm
5TWL7
M16
2.00mm
3
96.84mm

$48.10 / each

Enter location to check availability
Catalog Page #  2841 

Price $48.10 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M16
  • Pitch 2.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 96.84mm
5TWK7
M2
0.40mm
2
44.00mm

$23.90 / each

Enter location to check availability
Catalog Page #  2841 

Price $23.90 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M2
  • Pitch 0.40mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 44.00mm
5TWL8
M20
2.50mm
4
113.50mm

$87.40 / each

Enter location to check availability
Catalog Page #  2841 

Price $87.40 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M20
  • Pitch 2.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 113.50mm
5TWK8
M3
0.50mm
2
49.00mm

$9.33 / each

Enter location to check availability
Catalog Page #  2841 

Price $9.33 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3
  • Pitch 0.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 49.00mm
5TWK9
M3.5
0.60mm
2
51mm

$12.23 / each

Enter location to check availability
Catalog Page #  2841 

Price $12.23 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3.5
  • Pitch 0.60mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 51mm
5TWL0
M4
0.70mm
2
53.97mm

$8.87 / each

Enter location to check availability
Catalog Page #  2841 

Price $8.87 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.70mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 53.97mm
5TWL1
M5
0.80mm
2
60.32mm

$9.80 / each

Enter location to check availability
Catalog Page #  2841 

Price $9.80 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M5
  • Pitch 0.80mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 60.32mm
5TWL2
M6
1.00mm
2
63.50mm

$11.07 / each

Enter location to check availability
Catalog Page #  2841 

Price $11.07 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M6
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 63.50mm
5TWL3
M8
1.25mm
2
69.05mm

$10.26 / each

Enter location to check availability
Catalog Page #  2841 

Price $10.26 / each

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 69.05mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms