Skip Content

 
High Speed Steel Pipe Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Pipe Tap, Uncoated Finish

TM

Technical Specs

  • Item Pipe Tap 
  • Thread Direction Right Hand 
  • Tap Style Taper 
  • Material High Speed Steel 
  • Finish Uncoated 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
33 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
5TWU6
1/16"
27
4
2-1/8"

$25.30 / each

Enter location to check availability
Catalog Page #  2851 

Price $25.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
5TWT5
1/16"
27
4
2-1/8"

$33.80 / each

Enter location to check availability
Catalog Page #  2851 

Price $33.80 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/16"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
5PXH0
1/8"
27
4
2-1/8"

$22.94 / each

Enter location to check availability
Catalog Page #  2851 

Price $22.94 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
5TWU7
1/8"
27
4
2-1/8"

$25.30 / each

Enter location to check availability
Catalog Page #  2851 

Price $25.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
2LWT6
1/8"
27
4
2-1/8"

$23.61 / each

Enter location to check availability
Catalog Page #  2833 

Price $23.61 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
5PXH1
1/8"
27
4
2-1/8"

$23.63 / each

Enter location to check availability
Catalog Page #  2851 

Price $23.63 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
5TWU8
1/8"
27
4
2-1/8"

$27.85 / each

Enter location to check availability
Catalog Page #  2851 

Price $27.85 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
5TWT6
1/8"
27
4
2-1/8"

$25.30 / each

Enter location to check availability
Catalog Page #  2851 

Price $25.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
5TWT7
1/8"
27
4
2-1/8"

$25.30 / each

Enter location to check availability
Catalog Page #  2851 

Price $25.30 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/8"
  • Pitch 27
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
5PXH2
1/4"
18
4
2-7/16"

$26.55 / each

Enter location to check availability
Catalog Page #  2851 

Price $26.55 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-7/16"
5TWU9
1/4"
18
4
2-7/16"

$28.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $28.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-7/16"
5TWT8
1/4"
18
4
2-7/16"

$28.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $28.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/4"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-7/16"
5PXH3
3/8"
18
4
2-9/16"

$46.15 / each

Enter location to check availability
Catalog Page #  2851 

Price $46.15 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-9/16"
5TWX0
3/8"
18
4
2-9/16"

$36.85 / each

Enter location to check availability
Catalog Page #  2851 

Price $36.85 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-9/16"
5TWT9
3/8"
18
4
2-9/16"

$36.85 / each

Enter location to check availability
Catalog Page #  2851 

Price $36.85 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-9/16"
5PXH4
1/2"
14
4
3-1/8"

$74.65 / each

Enter location to check availability
Catalog Page #  2851 

Price $74.65 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-1/8"
5TWX1
1/2"
14
4
3-1/8"

$58.35 / each

Enter location to check availability
Catalog Page #  2851 

Price $58.35 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-1/8"
5TWU0
1/2"
14
4
3-1/8"

$58.35 / each

Enter location to check availability
Catalog Page #  2851 

Price $58.35 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1/2"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-1/8"
5PXH5
3/4"
14
5
3-1/4"

$103.15 / each

Enter location to check availability
Catalog Page #  2851 

Price $103.15 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/4"
5TWX2
3/4"
14
5
3-1/4"

$85.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $85.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/4"
5TWU1
3/4"
14
5
3-1/4"

$85.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $85.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 3/4"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-1/4"
5TWU2
1"
11-1/2
5
3-3/4"

$130.15 / each

Enter location to check availability
Catalog Page #  2851 

Price $130.15 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-3/4"
5PXH6
1"
11-1/2
5
3-3/4"

$158.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $158.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-3/4"
5TWX3
1"
11-1/2
5
3-3/4"

$130.15 / each

Enter location to check availability
Catalog Page #  2851 

Price $130.15 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 3-3/4"
5TWU3
1-1/4"
11-1/2
5
4"

$177.75 / each

Enter location to check availability
Catalog Page #  2851 

Price $177.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/4"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 4"
5PXH7
1-1/4"
11-1/2
5
4"

$216.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $216.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/4"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 4"
5TWX4
1-1/4"
11-1/2
5
4"

$177.75 / each

Enter location to check availability
Catalog Page #  2851 

Price $177.75 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/4"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 5
  • Overall Length 4"
5PXH8
1-1/2"
11-1/2
7
4-1/4"

$289.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $289.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 7
  • Overall Length 4-1/4"
5TWU4
1-1/2"
11-1/2
7
4-1/4"

$238.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $238.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 7
  • Overall Length 4-1/4"
5TWX5
1-1/2"
11-1/2
7
4-1/4"

$238.50 / each

Enter location to check availability
Catalog Page #  2851 

Price $238.50 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 1-1/2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 7
  • Overall Length 4-1/4"
5TWX6
2"
11-1/2
7
4-1/2"

$332.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $332.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 7
  • Overall Length 4-1/2"
5PXH9
2"
11-1/2
7
4-1/2"

$410.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $410.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 7
  • Overall Length 4-1/2"
5TWU5
2"
11-1/2
7
4-1/2"

$332.00 / each

Enter location to check availability
Catalog Page #  2851 

Price $332.00 / each

Technical Specs

  • Item Pipe Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size 2"
  • Pitch 11-1/2
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 7
  • Overall Length 4-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms