Skip Content

 
High Speed Steel Hand Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Hand Tap, Uncoated Finish


Technical Specs

  • Thread Direction Right Hand 
  • Material High Speed Steel 
  • Finish Uncoated 
Item
Please Select
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
93 Products
Compare /
Product #
Mfr.
Model #
Item
Tap Style
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
2LWL3
Hand Tap
Bottoming
#10
24
4
2-3/8"

$7.02 / each

Enter location to check availability
Catalog Page #  2833 

Price $7.02 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
2LWL4
Hand Tap
Bottoming
#10
32
4
2-3/8"

$5.55 / each

Enter location to check availability
Catalog Page #  2833 

Price $5.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
2LWL5
Hand Tap
Bottoming
#12
24
4
2-3/8"

$6.36 / each

Enter location to check availability
Catalog Page #  2833 

Price $6.36 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
2LWK9
Hand Tap
Bottoming
#4
40
3
1-7/8"

$6.24 / each

Enter location to check availability
Catalog Page #  2833 

Price $6.24 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-7/8"
2LWL1
Hand Tap
Bottoming
#6
32
3
2"

$6.62 / each

Enter location to check availability
Catalog Page #  2833 

Price $6.62 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2"
2LWL2
Hand Tap
Bottoming
#8
32
4
2-1/8"

$6.92 / each

Enter location to check availability
Catalog Page #  2833 

Price $6.92 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
2LWL6
Hand Tap
Bottoming
1/4"
20
4
2-1/2"

$7.78 / each

Enter location to check availability
Catalog Page #  2833 

Price $7.78 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
2LWL7
Hand Tap
Bottoming
1/4"
24
4
2-1/2"

$8.01 / each

Enter location to check availability
Catalog Page #  2833 

Price $8.01 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
2LWL8
Hand Tap
Bottoming
1/4"
28
4
2-1/2"

$7.62 / each

Enter location to check availability
Catalog Page #  2833 

Price $7.62 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
2LWL9
Hand Tap
Bottoming
1/4"
32
4
2-1/2"

$8.01 / each

Enter location to check availability
Catalog Page #  2833 

Price $8.01 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/4"
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
2LWN1
Hand Tap
Bottoming
5/16"
18
4
2-23/32"

$9.39 / each

Enter location to check availability
Catalog Page #  2833 

Price $9.39 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
2LWN2
Hand Tap
Bottoming
5/16"
24
4
2-23/32"

$9.15 / each

Enter location to check availability
Catalog Page #  2833 

Price $9.15 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
2LWN3
Hand Tap
Bottoming
3/8"
16
4
2-15/16"

$7.85 / each

Enter location to check availability
Catalog Page #  2833 

Price $7.85 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
2LWN4
Hand Tap
Bottoming
3/8"
24
4
2-15/16"

$10.77 / each

Enter location to check availability
Catalog Page #  2833 

Price $10.77 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
2LWN5
Hand Tap
Bottoming
7/16"
14
4
3-5/32"

$17.60 / each

Enter location to check availability
Catalog Page #  2833 

Price $17.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
2LWN6
Hand Tap
Bottoming
7/16"
20
4
3-5/32"

$23.72 / each

Enter location to check availability
Catalog Page #  2833 

Price $23.72 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
2LWN7
Hand Tap
Bottoming
1/2"
13
4
3-3/8"

$14.16 / each

Enter location to check availability
Catalog Page #  2833 

Price $14.16 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
2LWN8
Hand Tap
Bottoming
1/2"
20
4
3-3/8"

$28.35 / each

Enter location to check availability
Catalog Page #  2833 

Price $28.35 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
2LWN9
Hand Tap
Bottoming
9/16"
12
4
3-19/32"

$29.25 / each

Enter location to check availability
Catalog Page #  2833 

Price $29.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 9/16"
  • Pitch 12
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-19/32"
2LWP1
Hand Tap
Bottoming
9/16"
18
4
3-19/32"

$42.60 / each

Enter location to check availability
Catalog Page #  2833 

Price $42.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 9/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-19/32"
2LWP2
Hand Tap
Bottoming
5/8"
11
4
3-13/16"

$39.70 / each

Enter location to check availability
Catalog Page #  2833 

Price $39.70 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
2LWP3
Hand Tap
Bottoming
5/8"
18
4
3-13/16"

$42.75 / each

Enter location to check availability
Catalog Page #  2833 

Price $42.75 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
2LWP4
Hand Tap
Bottoming
3/4"
10
4
4-1/4"

$49.55 / each

Enter location to check availability
Catalog Page #  2833 

Price $49.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
2LWP5
Hand Tap
Bottoming
3/4"
16
4
4-1/4"

$61.60 / each

Enter location to check availability
Catalog Page #  2833 

Price $61.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
2LWR2
Hand Tap
Bottoming
M10
1.00mm
4
74mm

$10.77 / each

Enter location to check availability
Catalog Page #  2833 

Price $10.77 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M10
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 74mm
2LWR4
Hand Tap
Bottoming
M10
1.50mm
4
74mm

$11.95 / each

Enter location to check availability
Catalog Page #  2833 

Price $11.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M10
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 74mm
2LWR6
Hand Tap
Bottoming
M11
1.50mm
4
80mm

$19.45 / each

Enter location to check availability
Catalog Page #  2833 

Price $19.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M11
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 80mm
2LWR8
Hand Tap
Bottoming
M12
1.50mm
4
86mm

$28.35 / each

Enter location to check availability
Catalog Page #  2833 

Price $28.35 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M12
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 86mm
2LWT1
Hand Tap
Bottoming
M12
1.75mm
4
86mm

$21.40 / each

Enter location to check availability
Catalog Page #  2833 

Price $21.40 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M12
  • Pitch 1.75mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 86mm
2LWT3
Hand Tap
Bottoming
M14
1.25mm
4
91mm

$23.36 / each

Enter location to check availability
Catalog Page #  2833 

Price $23.36 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M14
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 91mm
2LWT5
Hand Tap
Bottoming
M18
1.50mm
4
102mm

$35.05 / each

Enter location to check availability
Catalog Page #  2833 

Price $35.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M18
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 102mm
2LWP7
Hand Tap
Bottoming
M6
1.00mm
4
64mm

$7.72 / each

Enter location to check availability
Catalog Page #  2833 

Price $7.72 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M6
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 64mm
2LWP9
Hand Tap
Bottoming
M8
1.25mm
4
69mm

$9.65 / each

Enter location to check availability
Catalog Page #  2833 

Price $9.65 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Bottoming
  • Size M8
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69mm
2LWH4
Hand Tap
Plug
#10
24
4
2-3/8"

$5.55 / each

Enter location to check availability
Catalog Page #  2833 

Price $5.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
2LWH5
Hand Tap
Plug
#10
32
4
2-3/8"

$5.55 / each

Enter location to check availability
Catalog Page #  2833 

Price $5.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
2LWH6
Hand Tap
Plug
#12
24
4
2-3/8"

$8.57 / each

Enter location to check availability
Catalog Page #  2833 

Price $8.57 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
2LWH1
Hand Tap
Plug
#4
40
3
1-7/8"

$5.69 / each

Enter location to check availability
Catalog Page #  2833 

Price $5.69 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-7/8"
2LWH2
Hand Tap
Plug
#6
32
3
2"

$6.62 / each

Enter location to check availability
Catalog Page #  2833 

Price $6.62 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2"
2LWH3
Hand Tap
Plug
#8
32
4
2-1/8"

$5.18 / each

Enter location to check availability
Catalog Page #  2833 

Price $5.18 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
2LWH7
Hand Tap
Plug
1/4"
20
4
2-1/2"

$10.68 / each

Enter location to check availability
Catalog Page #  2833 

Price $10.68 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
2LWH8
Hand Tap
Plug
1/4"
28
4
2-1/2"

$8.01 / each

Enter location to check availability
Catalog Page #  2833 

Price $8.01 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
2LWH9
Hand Tap
Plug
5/16"
18
4
2-23/32"

$9.15 / each

Enter location to check availability
Catalog Page #  2833 

Price $9.15 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
2LWJ1
Hand Tap
Plug
5/16"
24
4
2-23/32"

$9.15 / each

Enter location to check availability
Catalog Page #  2833 

Price $9.15 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
2LWJ2
Hand Tap
Plug
3/8"
16
4
2-15/16"

$14.13 / each

Enter location to check availability
Catalog Page #  2833 

Price $14.13 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
2LWJ3
Hand Tap
Plug
3/8"
24
4
2-15/16"

$10.77 / each

Enter location to check availability
Catalog Page #  2833 

Price $10.77 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
2LWJ4
Hand Tap
Plug
7/16"
14
4
3-5/32"

$16.28 / each

Enter location to check availability
Catalog Page #  2833 

Price $16.28 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
2LWJ5
Hand Tap
Plug
7/16"
20
4
3-5/32"

$16.28 / each

Enter location to check availability
Catalog Page #  2833 

Price $16.28 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
2LWJ6
Hand Tap
Plug
1/2"
13
4
3-3/8"

$24.24 / each

Enter location to check availability
Catalog Page #  2833 

Price $24.24 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
2LWJ7
Hand Tap
Plug
1/2"
20
4
3-3/8"

$19.45 / each

Enter location to check availability
Catalog Page #  2833 

Price $19.45 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
2LWJ8
Hand Tap
Plug
9/16"
12
4
3-19/32"

$29.25 / each

Enter location to check availability
Catalog Page #  2833 

Price $29.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 9/16"
  • Pitch 12
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-19/32"
2LWJ9
Hand Tap
Plug
9/16"
18
4
3-19/32"

$29.25 / each

Enter location to check availability
Catalog Page #  2833 

Price $29.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 9/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-19/32"
2LWK1
Hand Tap
Plug
5/8"
11
4
3-13/16"

$35.00 / each

Enter location to check availability
Catalog Page #  2833 

Price $35.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
2LWK2
Hand Tap
Plug
5/8"
18
4
3-13/16"

$35.00 / each

Enter location to check availability
Catalog Page #  2833 

Price $35.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
2LWK3
Hand Tap
Plug
3/4"
10
4
4-1/4"

$53.60 / each

Enter location to check availability
Catalog Page #  2833 

Price $53.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
2LWK4
Hand Tap
Plug
3/4"
16
4
4-1/4"

$49.55 / each

Enter location to check availability
Catalog Page #  2833 

Price $49.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
2LWK6
Hand Tap
Plug
7/8"
14
4
4-11/16"

$57.35 / each

Enter location to check availability
Catalog Page #  2833 

Price $57.35 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/8"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-11/16"
2LWK5
Hand Tap
Plug
7/8"
9
4
4-11/16"

$58.25 / each

Enter location to check availability
Catalog Page #  2833 

Price $58.25 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/8"
  • Pitch 9
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-11/16"
2LWK8
Hand Tap
Plug
1"
14
4
5-1/8"

$106.35 / each

Enter location to check availability
Catalog Page #  2833 

Price $106.35 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 5-1/8"
2LWK7
Hand Tap
Plug
1"
8
4
5-1/8"

$76.35 / each

Enter location to check availability
Catalog Page #  2833 

Price $76.35 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1"
  • Pitch 8
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 5-1/8"
2LWE7
Hand Tap
Taper
#10
24
4
2-3/8"

$5.55 / each

Enter location to check availability
Catalog Page #  2833 

Price $5.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Taper
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms