Skip Content

Creeper Seat,24 3/4 x17x16 1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Creeper Seat, 24 3/4 x17x16 1/2 In

Price $90.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MZH7
  • Mfr. Model # 1MZH7
  • UNSPSC # 24101508
  • Catalog Page # 1238
  • Shipping Weight 19.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Westward® creeper seat is easy rolling to help you work comfortably on just about any vehicle maintenance job with minimal bending and strain. Easy rolling with a high-rise padded seat. Strong steel frame provides long service life.

View More

Technical Specs

  • Item Creeper Seat
  • Features High Rise, Steel Tray
  • Height 23 to 24"
  • Frame Material Tubular Steel
  • Caster Size 2-1/2"
  • Caster Type Rubber
  • Number of Wheels 4
  • Includes Tray For Placing Small Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by I have had one of these for 5 years. The casters broke off within 1 year. I replaced them, and got another 4 years of life out of the thing, but it is time to replace it. Good price, can't complain too much, but the overall build quality isn't stellar. May 10, 2013
Rated 4 out of 5 by The product works great! I would have given it 5 stars but the assembly instructions did not show as much detail as I thought necessary. We do a lot of inspection of our products and this saves the back and the knees. December 27, 2012
  • 2016-02-08 T19:58:19.051-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1MZH7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.