Skip Content

 
Hex Key Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Key Set

TM

Technical Specs

  • Item Hex Key Set 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Measurement Type
Please Select
Handle Type
Please Select
Arm Type
Please Select
Blade Material
Please Select
Finish
Please Select
Number of Pieces
Please Select
Arm Length
Please Select
Sizes Included
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Measurement Type
Handle Type
Arm Type
Blade Material
Finish
Number of Pieces
Arm Length
Sizes Included
Price
Qty
Please use Qty box to add item(s) to cart.
5YUT6
Metric
Fold-Up
Short
Chrome Vanadium Steel
Black Oxide
7
1.97 to 3.09"
1.5, 2, 2.5, 3, 4, 5, 6mm

$4.83 / each

Enter location to check availability
Catalog Page #  1024 

Price $4.83 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type Metric
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 7
  • Arm Length 1.97 to 3.09"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
2CYB8
Metric
Fold-Up
Short
Chrome Vanadium Steel
Chrome
8
2.17 to 3.20"
1.5, 2, 2.5, 3, 4, 5, 6, 8mm

$14.46 / each

Enter location to check availability
Catalog Page #  1024 

Price $14.46 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type Metric
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Chrome
  • Number of Pieces 8
  • Arm Length 2.17 to 3.20"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5YUU8
Metric
Fold-Up Triangle
Short
Chrome Vanadium Steel
Satin
9
1.70"
1.5, 2, 2.5, 3, 4, 4.5, 5, 5.5, 6mm

$22.00 / each

Enter location to check availability
Catalog Page #  1024 

Price $22.00 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type Metric
  • Handle Type Fold-Up Triangle
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Satin
  • Number of Pieces 9
  • Arm Length 1.70"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 4.5, 5, 5.5, 6mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
2CYC2
Metric
L-Shaped
Long
Chrome Vanadium Steel
Black Oxide
9
2.99 to 6.69"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$8.51 / each

Enter location to check availability
Catalog Page #  1024 

Price $8.51 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type Metric
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 9
  • Arm Length 2.99 to 6.69"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
2CYB9
Metric
L-Shaped
Short
Chrome Vanadium Steel
Black Oxide
9
1.69 to 4.40"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$12.10 / each

Enter location to check availability
Catalog Page #  1024 

Price $12.10 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type Metric
  • Handle Type L-Shaped
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 9
  • Arm Length 1.69 to 4.40"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
2CYD2
Metric
T-Shaped Ergonomic
Long
Chrome Vanadium Steel
Black Oxide
8
3.12 to 5.36"
2, 2.5, 3, 4, 5, 6, 8, 10mm

$31.70 / each

Enter location to check availability
Catalog Page #  1024 

Price $31.70 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type Metric
  • Handle Type T-Shaped Ergonomic
  • Arm Type Long
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 8
  • Arm Length 3.12 to 5.36"
  • Sizes Included 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
4YR73
SAE/Metric
Fold-Up
Short
Alloy Steel
Black Oxide
16
2.00 to 3.30"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16", 1.5, 2, 2.5, 3, 4, 5, 6mm

$12.92 / each

Enter location to check availability
Catalog Page #  1024 

Price $12.92 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE/Metric
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 16
  • Arm Length 2.00 to 3.30"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16", 1.5, 2, 2.5, 3, 4, 5, 6mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5YUT8
SAE/Metric
Fold-Up
Short
Chrome Vanadium Steel
Mirror
16
2.36 to 3.15"
1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16", 2, 2.5, 3, 4, 5, 6, 7, 8mm

$14.75 / each

Enter location to check availability
Catalog Page #  1024 

Price $14.75 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE/Metric
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Mirror
  • Number of Pieces 16
  • Arm Length 2.36 to 3.15"
  • Sizes Included 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16", 2, 2.5, 3, 4, 5, 6, 7, 8mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5YUT7
SAE/Metric
Fold-Up
Short
Chrome Vanadium Steel
Mirror
17
2.01 to 3.13"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4", 1.5, 2, 2.5, 3, 4, 5, 6, 8mm

$45.90 / each

Enter location to check availability
Catalog Page #  1024 

Price $45.90 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE/Metric
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Mirror
  • Number of Pieces 17
  • Arm Length 2.01 to 3.13"
  • Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4", 1.5, 2, 2.5, 3, 4, 5, 6, 8mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
2CYC4
SAE/Metric
L-Shaped
Long
Chrome Vanadium Steel
Black Oxide
22
2.74 to 6.84"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$18.77 / each

Enter location to check availability
Catalog Page #  1024 

Price $18.77 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE/Metric
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 22
  • Arm Length 2.74 to 6.84"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
4YR72
SAE/Metric
L-Shaped
Short
Alloy Steel
Black Oxide
20
1.70 to 4.30"
0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$15.85 / each

Enter location to check availability
Catalog Page #  1024 

Price $15.85 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE/Metric
  • Handle Type L-Shaped
  • Arm Type Short
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 20
  • Arm Length 1.70 to 4.30"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5YUU5
SAE/Metric
Straight Ergonomic
Long
Chrome Vanadium Steel
Black Oxide
20
3.94 to 6.30"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$32.75 / each

Enter location to check availability
Catalog Page #  1024 

Price $32.75 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE/Metric
  • Handle Type Straight Ergonomic
  • Arm Type Long
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 20
  • Arm Length 3.94 to 6.30"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
4YR74
SAE/Metric
T-Shaped
Long
Alloy Steel
Black Oxide
12
6.00"
3/32, 1/8, 5/32, 3/16, 7/32, 1/4", 2, 2.5, 3, 4, 5, 6mm

$29.85 / each

Enter location to check availability
Catalog Page #  1024 

Price $29.85 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE/Metric
  • Handle Type T-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 12
  • Arm Length 6.00"
  • Sizes Included 3/32, 1/8, 5/32, 3/16, 7/32, 1/4", 2, 2.5, 3, 4, 5, 6mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5YUT9
SAE/Metric
T-Shaped Cushion
Long
Alloy Steel
Black Oxide
12
6.00"
3/32, 1/8, 5/32, 3/16, 7/32, 1/4", 2, 2.5, 3, 4, 5, 6mm

$29.80 / each

Enter location to check availability
Catalog Page #  1024 

Price $29.80 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE/Metric
  • Handle Type T-Shaped Cushion
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 12
  • Arm Length 6.00"
  • Sizes Included 3/32, 1/8, 5/32, 3/16, 7/32, 1/4", 2, 2.5, 3, 4, 5, 6mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5YUT4
SAE
Fold-Up
Short
Chrome Vanadium Steel
Black Oxide
8
1.77 to 2.72"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"

$4.10 / each

Enter location to check availability
Catalog Page #  1023 

Price $4.10 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 8
  • Arm Length 1.77 to 2.72"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5YUT5
SAE
Fold-Up
Short
Chrome Vanadium Steel
Black Oxide
8
2.36 to 3.09"
3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$6.33 / each

Enter location to check availability
Catalog Page #  1023 

Price $6.33 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 8
  • Arm Length 2.36 to 3.09"
  • Sizes Included 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
2CYB7
SAE
Fold-Up
Short
Chrome Vanadium Steel
Chrome
9
1.92 to 3.10"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$10.43 / each

Enter location to check availability
Catalog Page #  1023 

Price $10.43 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type Fold-Up
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Chrome
  • Number of Pieces 9
  • Arm Length 1.92 to 3.10"
  • Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
2CYC3
SAE
L-Shaped
Long
Chrome Vanadium Steel
Black Oxide
13
2.74 to 6.84"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$9.95 / each

Enter location to check availability
Catalog Page #  1023 

Price $9.95 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 13
  • Arm Length 2.74 to 6.84"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
39H876
SAE
L-Shaped
Long
Chrome Vanadium Steel
Black Oxide
9
2.90 to 6.84"
1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8"

$16.59 / each

Enter location to check availability
Catalog Page #  1023 

Price $16.59 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 9
  • Arm Length 2.90 to 6.84"
  • Sizes Included 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
2CYC1
SAE
L-Shaped
Short
Chrome Vanadium Steel
Black Oxide
13
1.55 to 4.34"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$11.26 / each

Enter location to check availability
Catalog Page #  1023 

Price $11.26 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 13
  • Arm Length 1.55 to 4.34"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
39H877
SAE
L-Shaped
Short
Chrome Vanadium Steel
Black Oxide
9
1.66 to 4.34"
1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8"

$15.66 / each

Enter location to check availability
Catalog Page #  1023 

Price $15.66 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 9
  • Arm Length 1.66 to 4.34"
  • Sizes Included 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
2CYD1
SAE
T-Shaped Ergonomic
Long
Chrome Vanadium Steel
Black Oxide
8
3.12 to 5.36"
5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8"

$55.20 / each

Enter location to check availability
Catalog Page #  1023 

Price $55.20 / each

Technical Specs

  • Item Hex Key Set
  • Measurement Type SAE
  • Handle Type T-Shaped Ergonomic
  • Arm Type Long
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Number of Pieces 8
  • Arm Length 3.12 to 5.36"
  • Sizes Included 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms