Skip Content

Electronic DigitalHeight Gage 0 to 12"/0 to 300mm Range, 0.0005"/0.01mm Resolution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic DigitalHeight Gage 0 to 12"/0 to 300mm Range, 0.0005"/0.01mm Resolution

Price $558.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YND4
  • Mfr. Model # 2YND4
  • UNSPSC # 41111614
  • Catalog Page # 3290
  • Shipping Weight 15.77 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeight Gage
  • TypeElectronic Digital
  • Accuracy+/-0.0015"
  • DisplayLCD
  • FeaturesZero Set, Preset, Hold/Data, Inch/Millimeter, Data Output
  • ConstructionSteel
  • BaseCast Iron
  • ScrewClamp Lever Locks Scriber at Any Position
  • MechanismFeed Wheel
  • IncludesCarbide Tip Scriber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Provides accurate measurements on a large, easy-to-read LCD. Functions include inch/metric conversion, automatic On/Off, zero set, and hold. Steel construction with cast-iron base. Electronic digital 0.0005"/0.01mm resolution. Carbide tip scriber included.

Alternate Products

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Meter is great for the price, BUT we are using SPC applications, and it is EXTREMELY difficult to find the correct data output cable to work with this unit, as there is no direct part number available from Grainger. We are on our second try so far with tech service to get a cable that fits this unit.If you are using for a manual application it would be fine and is a good value for the price. May 24, 2013
  • 2015-08-29T19:58:06.512-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2YND4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.