Skip Content

Red Rolling Cabinet, Width: 41", Depth: 18", Height: 37-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Red Rolling Cabinet, Width: 41", Depth: 18", Height: 37-1/2"

Price: NA

Item no longer available


  • Item # 13R493
  • Mfr. Model # 13R493
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 227.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Cabinet
  • Width41"
  • Depth18"
  • Height37-1/2"
  • Number of Drawers11
  • ColorRed
  • Drawer Capacity75 to 150 lb.
  • Drawer SlidesFull-Extension Ball-Bearing
  • Storage Capacity13751.2 cu. in.
  • Load Rating874 lb.
  • Caster Size4-1/2 x 1-1/2"
  • MaterialSteel
  • Gauge18
  • Caster Type(2) Fixed, (2) Swivel
  • Locking SystemInternal Lock Bar With Keyed Lock
  • HandlesSide
  • ConfigurationCenter Bank: Full Width 4H, Left Bank: (1) 2H, (4) 3H, (1) 6H, Right Bank: (1) 2H, (2) 3H, (1)12H
  • FinishPainted
  • FeaturesTri-Channel Construction
  • For Use With13R495 Top Chest
  • IncludesNon-slip Drawer Liners, 2 Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.