Skip Content

Electric, Heat Gun Kit Voltage 120, 250° to 1000°F, 10 Amps AC, 5.0/9.0 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric, Heat Gun Kit Voltage 120, 250° to 1000°F, 10 Amps AC, 5.0/9.0 cfm

Price $68.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HWK2
  • Mfr. Model # 4HWK2
  • UNSPSC # 27112717
  • Catalog Page # 3448
  • Shipping Weight 4.16 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeat Gun Kit
  • Power SourceElectric
  • Voltage120
  • Temperature Range250 Degrees to 1000 Degrees F
  • Watts1200
  • Amps AC10
  • Air Volume5.0/9.0 cfm
  • Temp. SettingsVariable
  • Temp. LockNo
  • StandardsUL, cUL, CE and RoHS Compliant
  • ApplicationGeneral Purpose
  • IncludesHeat Gun, 4 Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator) and Storage Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Designed with variable temperature control, this heat gun can be used to shrink tubing, bend plastics, cure adhesives, dry parts, or strip paint. Also features a built-in thermostat and durable polycarbonate housing with mica composite heating element.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.