Skip Content

 
Headlamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Headlamp

WESTWARD


Technical Specs

  • ItemHeadlamp 
BrandWESTWARD 
Battery Size
Please Select
Lumens
Please Select
Body Color
Please Select
Switch Type
Please Select
Mounting
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Body Color
Switch Type
Mounting
Availability
Price
Qty
6AHC3
AA
185
Silver
Push Button
Strap

$77.35 / each

Headlamp,AA ,LED ,185 Lumens,Silver
Catalog Page #  750 

Price: $77.35 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAA
  • Lumens185
  • Body ColorSilver
  • Switch TypePush Button
  • MountingStrap
6AHA8
AAA
Silver/Black
Push Button
Strap

$28.05 / each

Headlamp,AAA,LED,10 lm,Silver/Blk
Catalog Page #  750 

Price: $28.05 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Body ColorSilver/Black
  • Switch TypePush Button
  • MountingStrap
5RHP4
AAA
145
Silver
Push Button
Head Strap

$45.25 / each

Headlamp,AAA,LED,Silver
Catalog Page #  750 

Price: $45.25 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens145
  • Body ColorSilver
  • Switch TypePush Button
  • MountingHead Strap
5RHT0
AAA
200
Yellow
Rotary

$47.75 / each

Headlamp,Waterproof,LED,Yellow
Catalog Page #  750 

Price: $47.75 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens200
  • Body ColorYellow
  • Switch TypeRotary
6AHC2
AAA
26
Black
Push Button
Strap

$30.25 / each

Headlamp,AAA,LED ,26 Lumens,Black
Catalog Page #  750 

Price: $30.25 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens26
  • Body ColorBlack
  • Switch TypePush Button
  • MountingStrap
5RHN1
AAA
42
Blue
Push Button
Head Strap

$63.60 / each

Headlamp,AAA,LED,Blue
Catalog Page #  750 

Price: $63.60 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens42
  • Body ColorBlue
  • Switch TypePush Button
  • MountingHead Strap
5RHN4
AAA
45
Silver
Push Button
Head Strap

$61.25 / each

Headlamp,AAA,LED,Silver
Catalog Page #  750 

Price: $61.25 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens45
  • Body ColorSilver
  • Switch TypePush Button
  • MountingHead Strap