Skip Content

Headlamp,Waterproof,LED,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Headlamp, Waterproof, LED, Yellow

Price $47.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RHT0
  • Mfr. Model # 5RHT0
  • UNSPSC # 39111702
  • Catalog Page # 749
  • Shipping Weight 0.43 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Number of Batteries4
  • Batteries IncludedNo
  • Battery Burn Time25 hr.
  • Lumens200
  • Lamp TypeLED
  • Lamp Life30K Hrs.
  • Light Output Modes2
  • Body ColorYellow
  • Body MaterialABS
  • Weight with BatteriesOz.
  • Switch TypeRotary
  • Length4-3/8"
  • Light Output200 lm
  • Impact Resistance3 ft.
  • Water Penetration RatingIP67
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by This headlamp works well and provides enough light to be very effective for use in maintenance activities for electricians and mechanics. Only problem occurring regularly is a failure of the on/off switch, possibly due to exposure to caustic or acidic materials. February 13, 2015
Rated 4 out of 5 by Extremely impressed with the quality and light output of this lamp. March 26, 2013
  • 2015-05-03T19:45:46.409-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5RHT0, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

is there a head band?

Gender: Male
2 years, 11 months ago
by
So. California
Read all my Q&A
 
Please wait while more information about Stacey is loaded.
Additional information about Stacey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. According to the manufacturer, this headlamp is shipped with a head band.

Thank you for using Grainger Ask and Answer

Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
Yes, there is a head band. Very similiar to a dive mask, I recently purchase and am extremely impressed.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BrandonL is loaded.
Additional information about BrandonL could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:48:05.220-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RHT0, prod, sort_default
1 of 1
  • 2015-05-03T19:48:05.222-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RHT0, prod, sort_default
1 of 1