Skip Content

General Purpose Headlamp,LED,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Headlamp, LED, Blue

Price $47.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RHN1
  • Mfr. Model # 5RHN1
  • UNSPSC # 39111702
  • Catalog Page # 669
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Headlamp
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 42
  • Battery Size AAA
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 12 hr.
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • Light Output Modes 4
  • Body Color Blue
  • Body Material ABS Plastic
  • Weight with Batteries 0.80 oz.
  • Lens Material Polystyrene
  • Switch Type Push Button
  • Focus Fixed
  • Mounting Type Strap
  • Body Dia. 1.75"
  • Beam Distance 15m
  • Impact Resistance No
  • Water Penetration Rating Not Rated
  • Drop Rating Not Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.