Skip Content

 
Hands Free/Clip on Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hands Free/Clip on Light

WESTWARD


Technical Specs

  • ItemClip-on Light 
Battery Size
Please Select
Lumens
Please Select
Body Color
Please Select
Switch Type
Please Select
Mounting
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Body Color
Switch Type
Mounting
Availability
Price
Qty
5RHT1
AAA
15
Blue
Twist On/Off
Clip

$16.42 / each

Headlamp,AAA,LED,Blue
Catalog Page #  749 

Price: $16.42 / each

Technical Specs

  • ItemClip-on Light
  • Battery SizeAAA
  • Lumens15
  • Body ColorBlue
  • Switch TypeTwist On/Off
  • MountingClip
5RHN9
CR2016
13.5
Silver
Slide

$17.72 / each

Headlamp,CR2016,LED,Silver
Catalog Page #  749 

Price: $17.72 / each

Technical Specs

  • ItemClip-on Light
  • Battery SizeCR2016
  • Lumens13.5
  • Body ColorSilver
  • Switch TypeSlide