Skip Content

Handheld Sprayer,3 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Handheld Sprayer, 3 Gal.

Price $73.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39D764
  • Mfr. Model # 39D764
  • UNSPSC # 21101801
  • Catalog Page # 1428
  • Shipping Weight 6.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Sprayer
  • ApplicationCleaners, Degreasers, Penetrating Oils, Solvents, Lubricants
  • Tank Capacity3 gal.
  • Tank MaterialPolyethylene
  • In Tank FilterY
  • Hose Length46"
  • Fill Opening Size4"
  • Pressure ReleaseYes
  • Wand MaterialPolypropylene
  • Nozzle TypeAdjustable Cone
  • Nozzle MaterialPolyethylene
  • Hose MaterialPVC
  • Wand Length18"
  • Pump Length8"
  • Pressure Range40 psi
  • FeaturesLarge Open Head Design for Easy Filling/cleaning
  • Compatible WithCleaners, Degreasers, Penetrating Oils, Solvents, and Lubricants
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cleaning/Degreasing Sprayers
Sprayers are acid- and chemical-resistant. Suitable for use on decks, fences, and patios for staining and cleaning.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Our company is an AG & Turf dealer. We work on thousands of machines a year, and we clean each of them before the customer picks up their equipment. In the past we have went through several sprayers that were of poor quality. We had this model of sprayer before, and the only reason we had to puchase a new one is that someone ran over it with a tractor. As a result we purchase two more of these sprayers. October 22, 2013
  • 2015-09-03T20:03:31.487-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_39D764, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What are the warranty details for this sprayer (e.g. duration, what is covered, is return shipping covered)?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about eww2dz is loaded.
Additional information about eww2dz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item has a 1 year warranty from the date of purchase. If the complete unit needs to be returned because the unit is faulty, we would take care of the shipping. If there is a damaged part we would sent it out and also take care of the shipping within the 1 year date of purchase.
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:50:29.689-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39D764, prod, sort_default
1 of 1
  • 2015-09-03T19:50:29.690-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39D764, prod, sort_default
1 of 1