Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED

WESTWARD


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
BrandWESTWARD 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
1AGR7
High Impact Plastic
AA
45
7"
Yellow/Black

Limited Quantity Available

$24.15 / each

Handheld Flashlight,LED,AA,45 Lm
Catalog Page #  NA

Clearance Price:
$24.15 / each

Price: $40.45 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialHigh Impact Plastic
  • Battery SizeAA
  • Lumens45
  • Length7"
  • Body ColorYellow/Black
29FG22
Machined Aluminum
AAA
35
4 27/32"
Silver

$5.73 / each

General Purpose Flashlight,LED,AAA,35Lm
Catalog Page #  NA

Price: $5.73 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialMachined Aluminum
  • Battery SizeAAA
  • Lumens35
  • Length4 27/32"
  • Body ColorSilver
49C128
Plastic
D
30
6-5/8''
Yellow/Black

$15.11 / each

Handheld Flashlight,Magnet,LED,D,30 Lm
Catalog Page #  746 

Price: $15.11 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPlastic
  • Battery SizeD
  • Lumens30
  • Length6-5/8''
  • Body ColorYellow/Black