Skip Content

 
Hammer Tacker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hammer Tacker

TM

Technical Specs

  • Item Hammer Tacker 
  • Power Source Manual 
  • Nail Type No Nails 
  • Nail Length Staples Only 
Duty Rating
Please Select
Staple Type
Please Select
Crown Width
Please Select
Leg Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Duty Rating
Staple Type
Crown Width
Leg Length
Price
Qty
Please use Qty box to add item(s) to cart.
10D666
Heavy Duty
Flat Crown
27/64"
1/4" to 3/8"

$59.30 / each

Enter location to check availability
Catalog Page #  1110 

Price $59.30 / each

Technical Specs

  • Item Hammer Tacker
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Flat Crown
  • Nail Type No Nails
  • Crown Width 27/64"
  • Leg Length 1/4" to 3/8"
  • Nail Length Staples Only
10D665
Heavy Duty
Flat Crown
27/64"
1/4" to 9/16"

$75.65 / each

Enter location to check availability
Catalog Page #  1110 

Price $75.65 / each

Technical Specs

  • Item Hammer Tacker
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Flat Crown
  • Nail Type No Nails
  • Crown Width 27/64"
  • Leg Length 1/4" to 9/16"
  • Nail Length Staples Only
10G969
Heavy Duty
Narrow Flat Crown
27/64"
1/4" to 9/16"

$53.20 / each

Enter location to check availability
Catalog Page #  1110 

Price $53.20 / each

Technical Specs

  • Item Hammer Tacker
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Narrow Flat Crown
  • Nail Type No Nails
  • Crown Width 27/64"
  • Leg Length 1/4" to 9/16"
  • Nail Length Staples Only
10D663
Heavy Duty
Power Crown, Flat Crown
27/64", 1/2", 29/64"
1/4" to 3/8"

$85.80 / each

Enter location to check availability
Catalog Page #  1110 

Price $85.80 / each

Technical Specs

  • Item Hammer Tacker
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Power Crown, Flat Crown
  • Nail Type No Nails
  • Crown Width 27/64", 1/2", 29/64"
  • Leg Length 1/4" to 3/8"
  • Nail Length Staples Only
10D664
Intermediate Duty
Flat Crown
27/64"
1/4" to 3/8"

$38.95 / each

Enter location to check availability
Catalog Page #  1110 

Price $38.95 / each

Technical Specs

  • Item Hammer Tacker
  • Power Source Manual
  • Duty Rating Intermediate Duty
  • Staple Type Flat Crown
  • Nail Type No Nails
  • Crown Width 27/64"
  • Leg Length 1/4" to 3/8"
  • Nail Length Staples Only
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms