Skip Content

 
HSS w/Oxide Coated Finish Step Drill Bit Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS w/Oxide Coated Finish Step Drill Bit Set


Technical Specs

  • ItemStep Drill Bit 
  • MaterialHigh Speed Steel 
  • FinishBlack Oxide 
  • Shank Size3/8" 
Number of Hole Sizes
Please Select
Step Thickness
Please Select
Size Range
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Number of Hole Sizes
Step Thickness
Size Range
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6EXN5
10
1/8"
1/4" to 1-3/8"

$89.00 / each

Step Drill Bit,HSS,10 Sizes,1/4-1-3/8 In
Catalog Page #  1175 

Price $89.00 / each

Technical Specs

  • ItemStep Drill Bit
  • MaterialHigh Speed Steel
  • FinishBlack Oxide
  • Number of Hole Sizes10
  • Shank Size3/8"
  • Step Thickness1/8"
  • Size Range1/4" to 1-3/8"
6EXN4
12
1/8"
3/16" to 7/8"

$45.90 / each

Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
Catalog Page #  1175 

Price $45.90 / each

Technical Specs

  • ItemStep Drill Bit
  • MaterialHigh Speed Steel
  • FinishBlack Oxide
  • Number of Hole Sizes12
  • Shank Size3/8"
  • Step Thickness1/8"
  • Size Range3/16" to 7/8"
6EXN3
13
1/8"
1/8" to 1/2"

$34.80 / each

Step Drill Bit,HSS,13 Sizes,1/8-1/2 In.
Catalog Page #  1175 

Price $34.80 / each

Technical Specs

  • ItemStep Drill Bit
  • MaterialHigh Speed Steel
  • FinishBlack Oxide
  • Number of Hole Sizes13
  • Shank Size3/8"
  • Step Thickness1/8"
  • Size Range1/8" to 1/2"
6EXN6
3
3/8"
1/2" to 1-1/8"

$81.65 / each

Step Drill Bit,HSS,3 Sizes,1/2-1-1/8 In.
Catalog Page #  1175 

Price $81.65 / each

Technical Specs

  • ItemStep Drill Bit
  • MaterialHigh Speed Steel
  • FinishBlack Oxide
  • Number of Hole Sizes3
  • Shank Size3/8"
  • Step Thickness3/8"
  • Size Range1/2" to 1-1/8"