Skip Content

Air Grease Gun,Continuous Shot,4800 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Grease Gun, Continuous Shot, 4800 psi

Price $100.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3APF9
  • Mfr. Model # 3APF9
  • UNSPSC # 27112901
  • Catalog Page # 1205
  • Shipping Weight 4.5 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pistol-style handle is fitted with male quick coupler fitting. Variable-speed trigger.

View More

Technical Specs

  • Item Air-Operated Grease Gun
  • Single Shot / Continuous Shot Continuous Shot
  • Strokes for 1-Oz. Output 14
  • Grease Gun Fill Cartridge, Suction, Bulk
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 16 oz.
  • Nozzle Extension Type Flex Hose
  • Pressure Ratio 40:1
  • Hose Length 18"
  • Air Input Range 40 to 120 psi
  • Air Inlet Size 1/4" FNPT
  • Tube Color Gray
  • Tool Length 16-1/2"
  • Max. Operating PSI 4800
  • Features Continuous Operation up to 14 oz./min.
  • Includes Professional Couple, Loader Fitting on Grease Gun Head and Male Quick Coupler Fitting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.