Skip Content

 
Grain Scoop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Grain Scoop

WESTWARD


Technical Specs

  • ItemGrain Scoop 
  • Handle TypeD-Grip 
Handle Length
Please Select
Blade Material
Please Select
Blade Width
Please Select
Blade Length
Please Select
Handle Material
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Handle Length
Blade Material
Blade Width
Blade Length
Handle Material
Availability
Price
Qty
3YU77
26-1/4"
Aluminum
13-1/2"
18-1/2"
Fiberglass with Polypropylene Outer Jacket

$71.00 / each

Grain Scoop,26-1/4 In. Handle,Aluminum
Catalog Page #  1425 

Price: $71.00 / each

Technical Specs

  • ItemGrain Scoop
  • Handle Length26-1/4"
  • Blade MaterialAluminum
  • Blade Width13-1/2"
  • Blade Length18-1/2"
  • Handle TypeD-Grip
  • Handle MaterialFiberglass with Polypropylene Outer Jacket
6YU33
27"
Poly
14-1/2"
18"
Ash

$34.30 / each

Grain Scoop,27 In. Handle,Poly
Catalog Page #  1425 

Price: $34.30 / each

Technical Specs

  • ItemGrain Scoop
  • Handle Length27"
  • Blade MaterialPoly
  • Blade Width14-1/2"
  • Blade Length18"
  • Handle TypeD-Grip
  • Handle MaterialAsh
1WG35
29-1/2"
Aluminum
14-3/4"
18-3/4"
Wood with Polypropylene Outer Jacket

$68.40 / each

Grain Scoop,29-1/2 In. Handle,Aluminum
Catalog Page #  1425 

Price: $68.40 / each

Technical Specs

  • ItemGrain Scoop
  • Handle Length29-1/2"
  • Blade MaterialAluminum
  • Blade Width14-3/4"
  • Blade Length18-3/4"
  • Handle TypeD-Grip
  • Handle MaterialWood with Polypropylene Outer Jacket