Skip Content

 
Go-Through Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Go-Through Screwdriver


Technical Specs

  • Item Go-Through Screwdriver 
  • Handle Material Multicomponent 
  • Tip Style Group Phillips/Crosspoint 
  • Tip Style Phillips 
  • Tether Capable Standard Tool(Accessory Needed for Tethering) 
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
10J312
#1
3"

$5.03 / each

Enter location to check availability
Catalog Page #  1018 

Price $5.03 / each

Technical Specs

  • Item Go-Through Screwdriver
  • Handle Material Multicomponent
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #1
  • Shank Length 3"
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
10J313
#2
4"

$6.21 / each

Enter location to check availability
Catalog Page #  1018 

Price $6.21 / each

Technical Specs

  • Item Go-Through Screwdriver
  • Handle Material Multicomponent
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 4"
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
10J316
#4
8"

$9.66 / each

Enter location to check availability
Catalog Page #  1018 

Price $9.66 / each

Technical Specs

  • Item Go-Through Screwdriver
  • Handle Material Multicomponent
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #4
  • Shank Length 8"
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More